Shop All Multi-Bit Screwdrivers
Southwire
Hex, Phillips, Slotted, Square Bit Drive Size: 1/4", 3/8", 5/16" , Num. of pieces:9
Mfr # 59724040
Zoro # G8724208
product price: $32.99
/ea
Sold in multiples of 5 for $164.95
$164.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4", 3/8", 5/16"
- Bit Style Hex, Phillips, Slotted, Square
- Finish Chrome
- Number of Pieces 9
- Includes (6) Bits, (3) Drivers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Southwire
- MFR # 59724040
- Zoro # G8724208
- UPC # 032886958311
- Country of Origin China
- Category Multi-Bit Screwdrivers
Dimensions
Drive Size | 1/4", 3/8", 5/16" |
Details
Bit Style | Hex, Phillips, Slotted, Square |
Finish | Chrome |
Number of Pieces | 9 |
Includes | (6) Bits, (3) Drivers |
Features | Precision-machined, Quick Change, Cushion Grip Handle |
Item | Screwdriver,Ratchet 9N1,Multibit |
Description
Screwdriver,Ratchet 9N1,Multibit
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Pipe Wrench Heel Jaw W/ Pin Assembly, For 818 Straight Pipe Wrench 18" (31100) (31675)
- STARRETT Band Saw Blade, 4 ft. 4-1/2 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (99186-04-04-1/2)
- KLEIN TOOLS SAE T-Handle Hex Key, 7/32" Tip Size (JTH9E12)
- GREENLEE 3/4 in Round Knockout Draw Stud, Steel (DSH-S3/4)
- SOUTHWIRE Slotted, Phillips, Square Recessed Bit Drive Size: 1/4", 5/16", 3/8", 1/2" , Num. of pieces:12 (59723940)
- WIHA 6 Piece Insulated SlimLine PocketMax Multi-Driver (28345)
- GEDORE Square, Female Square, Female Three-Square, Two-way-key Bit 145mm, Drive Size: 1/4" (45 E)
- GROZ Screwdriver, Retracting, Ratchet, 14 in 1 (33713)
- WESTWARD 9 in, Drive Size: 1/4 in , Num. of pieces:32 (401K73)
- PROTO Phillips, Slotted Bit 8 3/4 in, Drive Size: 1/4 in , Num. of pieces:5 (J9320)
- PRIME-LINE 24 Piece Screwdriver Set, Full Size and Precision Drivers 1 Set (DD65910)
- Southwire Screwdrivers and Nutdrivers