Shop All Halogen Light Bulbs
Southwire
Halogen Bulb, 500W, 4 5/8", T-3,130V
Mfr # 78805000SW
Zoro # G3839261
product price: $5.59
/ea
Sold in multiples of 50 for $279.50
$279.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimmable No
- Bulb Shape T3
- Watts 500 W
- Voltage 130V AC
- Light Technology Halogen
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Southwire
- MFR # 78805000SW
- Zoro # G3839261
- UPC # 029892078843
- Country of Origin China
- Category Halogen Light Bulbs
Details
Item | Halogen Bulb,4 5/8" |
Dimmable | No |
Bulb Shape | T3 |
Watts | 500 W |
Voltage | 130V AC |
Light Technology | Halogen |
Description
Halogen Bulb,4 5/8 In., Bulb Shape T3, Light Technology Halogen, Voltage 130V AC, Watts 500 W, Dimmable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Westinghouse 38par20/h/fl/eco/plus replacement light bulb lamp (38PAR20/H/FL/ECO/PLUS WESTINGHOUSE)
- ILC Replacement for Topcon Sl-d7 replacement light bulb lamp (SL-D7 TOPCON)
- ILC Replacement for Sylvania Cf9ds/blue replacement light bulb lamp, 2PK (CF9DS/BLUE SYLVANIA)
- SATCO 24W 8 ft. T8 LED FA8 - 35K 50K Hours 3200L Type B BBP 2-End Wire DLC (S11957)
- SOUTHWIRE Wire Guard, Steel, Blk, Use w/String Lights (111414)
- SOUTHWIRE Wire Guard, Plastic, Use w/String Lights (111413)
- ILC Replacement for Philips 1500t3q/p/cl 240v replacement light bulb lamp (1500T3Q/P/CL 240V PHILIPS)
- WESTINGHOUSE Bulb T3 5000-Lumen Hal (0497600)
- ILC Replacement for Amscope Hl150 replacement light bulb lamp (HL150 AMSCOPE)
- ILC Replacement for LIGHT BULB / LAMP JC G4 24V20W (JC G4 24V20W LIGHT BULB / LAMP)
- ILC Replacement for Vosla H3 100w 24V replacement light bulb lamp (H3 100W 24V VOSLA)
- Southwire Halogen Light Bulbs