Shop All Automotive Wires, Harnesses & Pigtails
Southwire
GXL Primary Wire 16 AWG XLPE Insulated, 60V, Dark Blue w/ White Spiral Stripe, Sold by the FT
Mfr # F16014
Zoro # G111130365
product price: $0.17
/ea
Sold in multiples of 1000 for $170.00
$170.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type GXL
- Color Dark Blue
- Conductor Type Stranded
- Temperature 125 C
- Conductor Material Bare Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Southwire
- MFR # F16014
- Zoro # G111130365
- Country of Origin United States
- Category Automotive Wires, Harnesses & Pigtails
Dimensions
Gauge Size | 16 |
Details
Type | GXL |
Color | Dark Blue |
Conductor Type | Stranded |
Temperature | 125 C |
Conductor Material | Bare Copper |
Insulation Material | XLPE |
Item | Primary Wire |
Overall Shielding Type | Unshielded |
Voltage | 60V |
Conductor Shielding Type | Unshielded |
Stranding | 19 |
Number of Conductors | 1 |
Description
NOTE: This item is priced per foot.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Cleaning Brush, 7 Pole Plugs/Sockets, Heav (83-6561)
- WEATHERTECH Front FloorLiner (4416931)
- WALTER SURFACE TECHNOLOGIES CB 100 Cleaner/Degreaser, 5.2 gal Pail, Ready to Use, Water Based (53G167)
- SEACHOICE Friction Hinge 1-9/16" x 3", 316 SS, 2 Pack (34841)
- SOUTHWIRE TXL Primary Wire 18 AWG XLPE Insulated, 60V, Dark blue, Sold by the FT (F180252330)
- SOUTHWIRE Wire Primary 16Ga100'Ylo (55668323)
- SOUTHWIRE TXL Primary Wire 18 AWG XLPE Insulated, 60V, Purple, Sold by the FT (F180253207)
- SOUTHWIRE 100 ft. White 16 Gauge 19 Strand Primary Auto Wire (SO310281)
- SOUTHWIRE Wire Primary 14Ga17' Yel (55670833)
- SOUTHWIRE SGX Battery Cable, 1 AWG, 1C, Unshielded, 60V, XLPE Insulated, Red, Sold by the FT (F010110318)
- STINGER ELECTRONICS AMPKIT, 4GA, POWER ONLY, OFC, MINI-ANF FHLDR (SK4241)
- Southwire Automotive Wires, Harnesses & Pigtails