Shop All Automotive Wires, Harnesses & Pigtails
Southwire
GXL Primary Wire 14 AWG XLPE Insulated, 60V, Dark green, Sold by the FT
Mfr # F140212916
Zoro # G011130694
Sold in multiples of 20000 for $3,600.00
$3,600.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type GXL
- Color Dark Green
- Gauge Size 14
- Temperature 125 C
- Conductor Shielding Type Unshielded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Southwire
- MFR # F140212916
- Zoro # G011130694
- Country of Origin United States
- Category Automotive Wires, Harnesses & Pigtails
Dimensions
Gauge Size | 14 |
Details
Type | GXL |
Color | Dark Green |
Temperature | 125 C |
Conductor Shielding Type | Unshielded |
Conductor Type | Stranded |
Insulation Material | XLPE |
Voltage | 60V |
Overall Shielding Type | Unshielded |
Number of Conductors | 1 |
Conductor Material | Bare Copper |
Item | Primary Wire |
Stranding | 19 |
Description
NOTE: This item is priced per foot.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROADPRO CB Antenna Mini-8 Coax Cable, 18 ft. (RP-8X18)
- LITTLE TREES Blue Car Air Freshener 3 pk (U3S-32089)
- GATES Accessory Drive Belt Tensioner Assembly, 38726 (38726)
- GEARWRENCH Heavy-Duty Oil Filter Wrench 3-3/4" to 4-1/2" (2320D)
- SOUTHWIRE STX Battery Cable, 6 AWG, 1C, Unshielded, 60V, XLPE Insulated, Red, Sold by the FT (142482-10IE)
- SOUTHWIRE SGT Battery Cable, 6 AWG, 1C, Unshielded, PVC Insulated, Red, Sold by the FT (105C-6B37-104-1)
- SOUTHWIRE Wire Primary 16Ga100'Ylo (55668323)
- SOUTHWIRE SGX Battery Cable, 1 AWG, 1C, Unshielded, 60V, XLPE Insulated, Red, Sold by the FT (F010110318)
- SOUTHWIRE 100 ft. White 16 Gauge 19 Strand Primary Auto Wire (SO310281)
- SOUTHWIRE Wire Primary 14Ga17' Yel (55670833)
- AMERICAN INTERNATIONAL CORP AMERICAN INTERNATIONAL CORP HWH1102 Hyundai-Kia Harness 99 and Up (HWH1102)
- Southwire Automotive Wires, Harnesses & Pigtails