Shop All Electrical Wire & Cable
Southwire
GPTM Marine Primary Wire, 18 AWG, 16 Strand, Gray, Sold by the FT
Mfr # F180191832
Zoro # G811130139
product price: $0.09
/ea
Sold in multiples of 2000 for $180.00
$180.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 18
- Color Gray
- Number of Conductors 1
- Conductor Material Bare Copper
- Max. Temp. 75 C Wet/105 C Dry
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Southwire
- MFR # F180191832
- Zoro # G811130139
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Size | 18 |
Details
Color | Gray |
Number of Conductors | 1 |
Item | Primary Wire |
Conductor Material | Bare Copper |
Max. Temp. | 75 C Wet/105 C Dry |
Stranding | 16 |
Insulation Material | PVC |
Cable Type | GPTM |
Shielding Type | Unshielded |
Voltage | 60V |
Conductor Type | Stranded |
Description
NOTE: This item is priced per foot.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 3 in., Straight, White (SHC1091)
- TR INDUSTRIAL 11.1 in Contractor Series Type 21S UV Cable Ties, 100-pk (TR88403)
- PANDUIT Lug, Cu, Sbw, 2 Hole, #6 Awg, 1/4 (LCD6-14D-L)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NO, Universal (9001KR1UH5)
- SOUTHWIRE Nonmetallic Building Cable, Wood Reel (63968202)
- SOUTHWIRE 100' 14/2Mc W/G Conduit (68579223)
- SOUTHWIRE Southwire 8SOLX500BARE Electrical Wire, 500 ft L, 8 AWG, Solid (8SOLX500BARE)
- SOUTHWIRE Underground Feeder Cable, 1000 ft. L, Wire Size: 12 AWG (13055901)
- SOUTHWIRE 16 AWG 1 Conductor Automotive Primary Wire 100 ft. RD (55668023)
- SOUTHWIRE 22 AWG, UL 3173 Lead Wire, 7 Strand, 125C, 600V, Tinned copper, XLPE, Black, Sold by the FT (F220301200)
- CAROL 18 AWG 2 Conductor Portable Cord 300V 250 ft. YL (02601.35T.05)
- Southwire Electrical Wire & Cable