Shop All Electrical Wire & Cable
Southwire
GPTM Marine Primary Wire, 10 AWG, 19 Strand, Red, Sold by the FT
Mfr # F100031202
Zoro # G811129805
Sold in multiples of 500 for $250.00
$250.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 10
- Color Red
- Number of Conductors 1
- Conductor Material Tinned Copper
- Cable Type GPTM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Southwire
- MFR # F100031202
- Zoro # G811129805
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Size | 10 |
Details
Color | Red |
Number of Conductors | 1 |
Item | Primary Wire |
Conductor Material | Tinned Copper |
Cable Type | GPTM |
Stranding | 19 |
Max. Temp. | 75 C Wet/105 C Dry |
Insulation Material | PVC |
Shielding Type | Unshielded |
Voltage | 60V |
Conductor Type | Stranded |
Description
NOTE: This item is priced per foot.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Push to Test Pilot Light, Green, LED (9001KT35LGG31)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2in., Orange (SHC1020CR)
- OMRON Enclosed Power Relay, Bracket Mounted, DPST-NO, 24V AC, 6 Pins, 2 Poles (G7L-2A-TJ-CB-AC24)
- MONOPRICE Volume Controller Rms 75W, White (8242)
- SOUTHWIRE 50 Ft. 12/2 AC Armored Cable Electrical Wire (55274952)
- SOUTHWIRE 250 Ft. 10 AWG 3-Conductor UFW/G Electrical Wire (13059155)
- SOUTHWIRE 500 Ft. 14 AWG Stranded Green THHN Electrical Wire (22959158)
- SOUTHWIRE 14 AWG 2 Conductor Solid Metal Clad 600V 50 ft. SLVR (68579252)
- SOUTHWIRE 12 AWG 2 Conductor Solid Metal Clad 600V 250 ft. GN (55527901)
- SOUTHWIRE 12/2 Landscape Cord 500 ft. BK (55213402)
- SOUTHWIRE Underground Feeder Cable, 250 ft. L, Wire Size: 12 AWG (13058355)
- Southwire Electrical Wire & Cable