Shop All Extension Cords
Southwire
GFCI SGL Out Adapter
Mfr # 14650006-6
Zoro # G007906340
product price: $28.99
/ea
Sold in multiples of 6 for $173.94
$173.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Southwire
- MFR # 14650006-6
- Zoro # G007906340
- UPC # 24098900332
- Country of Origin Honduras
- Category Extension Cords
Description
Shockshield, 15A, White, Portable GFCI Single Outlet Adapter, With Surge Protection, Provides GFCI Surge Protection For Appliances Used Indoors, Also Perfect For Use In The Basement, Garage Or Workshop, Weather Resistant Enclosure Makes It Well Suited For Use Outdoors, By The Pool, Boat, Or RV, Use With Power Tools, Lawn Equipment, Battery Charges, Or Any Other Place Where Electricity Could Come In Contact With Water, Portable Size Measures Less Than 3H x 2W, Turns Any Outlet Into GFCI Receptacle, Trip Level 46 Ma Trip Response Time For Ground Fault Less Than 25m Grounded Neutral Trip, MOV Rated At 314 Joules, 120V15A Portable GFCI Works With Power Tools, Saws, Drills, Extension Cords Lighting Applications, UL Listed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EASYLIFE TECH 4 Outlet Power Strip Surge Protection 1200 Joule 6 ft Extension Cord (0-2627)
- LITTELFUSE UL Class Fuse, aR Class, L50Q Series, Very Fast Acting, 350A, 500V AC, Non-Indicating (L50QS350.V)
- HUBBELL WIRING DEVICE-KELLEMS Deep Extension Box, Ivory, Steel, Boxes (HBL5751AIVA)
- SCHNEIDER ELECTRIC Power plug-in relay, 15 A, 2 CO, with LE, 110V DC Coil Volts, 2 C/O (RPM22FD)
- SOUTHWIRE 02549-88-54 100 ft. Outdoor Extension Cord (CO576453)
- SOUTHWIRE Extension Cord, 16 AWG, 125VAC, 50 ft. L (2368SW8806)
- SOUTHWIRE 03267-06 25 ft. Blue Power Block Extension Cord (484306)
- SOUTHWIRE Extension Cord, 14 AWG, 125VAC, 50 ft. L (2458SW0003)
- SOUTHWIRE Extension Cord, 100 ft. L (3489SW0002)
- SOUTHWIRE Extension Cord, 14 AWG, 125VAC, 50 ft. L (2468SW8806)
- BERGEN INDUSTRIES Power Cord, 3-Wire, 13A, 9 ft, SJTW, 14/3 (PS913163)
- Southwire Extension Cords & Power Strips