Shop All Hanging Work Lights
Southwire
Fluorescent Work Light Reel, 13 Watt, with Metal Housing, 16/3 30' Cord, Outlet in Handle
Mfr # E318
Zoro # G002737314
product price: $84.19
/ea
Free Shipping & Returns
$84.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 13
- Body Color Orange
- Width 13
- Height 15
- Tool Weight 8.6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Southwire
- MFR # E318
- Zoro # G002737314
- UPC # 90529622197
- Country of Origin United States
- Category Hanging Work Lights
Dimensions
Length | 13 |
Width | 13 |
Height | 15 |
Details
Body Color | Orange |
Tool Weight | 8.6 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Sanuvox Lmphgs600 replacement light bulb lamp (LMPHGS600 SANUVOX)
- SATCO 8 Watt T10 LED Lamp, Frost, Medium Base, 90 CRI, 3000K, 120 Volts (S21353)
- CURRENT Fluorescent Linear Lamp, T5, Cool, 4100K (F4T5/CW)
- PML BY CYALUME TECHNOLOGIES Lightstick, Green, 4-1/2 in. L, 8 hr., PK50 (9-80770PF)
- SOUTHWIRE PlasticStrLight, Screw In, Bulb Dependent (7549SW)
- SOUTHWIRE CEP 150 Lumens, LED Yellow Temporary String Light (97135)
- SOUTHWIRE Light Stringer, Screw In, Bulb Dependent (95123)
- SOUTHWIRE StrLight, RecessedSnglContact, LED, 22000lm (71X5SW520)
- SOUTHWIRE Low Bay, Screw In, LED, 8200lm (T50078)
- SOUTHWIRE PreFabOhdLantern, Screw In, LED, 20500lm (T90150)
- J.W. SPEAKER LED Work Lamp, Bottom Mount, 12/24V (0548511)
- Southwire Hanging Work Lights