Shop All Automotive Wires, Harnesses & Pigtails
Southwire
FLR2X Primary Wire 0.35MM2 AWG XLPE Insulated, 60V, White, Sold by the FT
Mfr # FMC0094009
Zoro # G611130070
Sold in multiples of 50000 for $3,000.00
$3,000.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type FLR2X
- Color White
- Gauge Size 0.35MM2
- Conductor Material Bare Copper
- Voltage 60V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Southwire
- MFR # FMC0094009
- Zoro # G611130070
- Country of Origin United States
- Category Automotive Wires, Harnesses & Pigtails
Dimensions
Gauge Size | 0.35MM2 |
Details
Type | FLR2X |
Color | White |
Conductor Material | Bare Copper |
Voltage | 60V |
Insulation Material | XLPE |
Temperature | 125 C |
Conductor Shielding Type | Unshielded |
Conductor Type | Stranded |
Item | Primary Wire |
Number of Conductors | 1 |
Overall Shielding Type | Unshielded |
Stranding | 7 |
Description
NOTE: This item is priced per foot.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Auto V-Belt, Industry Number K080590HD (K080590HD)
- MARKAL BX12 WHITE PAINTSTICK (MKL080220)
- LIVEWIRE 11/64 12 VDC Blue Sea Led Red (LI57236)
- MIDTRONICS Automotive Battery/Electrical System Tes (MIDPBT100)
- SOUTHWIRE Wire Primary 14Ga17' Yel (55670833)
- SOUTHWIRE 100 ft. White 16 Gauge 19 Strand Primary Auto Wire (SO310281)
- SOUTHWIRE Wire Primary 10Ga100'Ylo (55672223)
- SOUTHWIRE Wire Primary 18Ga33' Blk (55667333)
- SOUTHWIRE Wire Primary 16Ga100'Ylo (55668323)
- SOUTHWIRE TXL Primary Wire 18 AWG XLPE Insulated, 60V, Purple, Sold by the FT (F180253207)
- ACDELCO Harness Asm-A/Trns Wrg, 24298353 (24298353)
- Southwire Automotive Wires, Harnesses & Pigtails