Shop All Building Wire
Southwire
Flexible Whip, 10 AWG Cable, Copper Conductor, THHN Insulation
Mfr # 55189301
Zoro # G708217332
product price: $32.75
/ea
Sold in multiples of 6 for $196.50
$196.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Southwire
- MFR # 55189301
- Zoro # G708217332
- UPC # 32886895692
- Country of Origin United States
- Category Building Wire
Description
Resistant to rust, cracks and separation Constructed with two different PVC materials 600 V stranded copper THHNTHWN conductors and UL listed LFNCB fittings 12 in wire leads are left exposed at each end Green insulated copper grounding conductor Intended for 208240480 V ULCSA, complies with NEC Article 356
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Surface Raceway, T-45 Divider Wall, 8 ft (T45DW8)
- ALLEN TEL Data Adapter Kit, 9-Pin DB, 8-Conductor, Male (ATDB9M-8)
- SIEMENS Circuit Breaker, 5SY4 Series 6A, 1 Pole, 230/400V AC, C Curve (5SY41067)
- EATON Pilot Light Lens, 30mm, Red, Plastic (HT8LR)
- SOUTHWIRE Building Wire, THHN, 10 AWG, 50 ft, Red, Nylon Jacket, PVC Insulation (22975736)
- SOUTHWIRE Building Wire, THHN, 10 AWG, 100 ft, Red, Nylon Jacket, PVC Insulation (22975737)
- SOUTHWIRE Bare Copper Grounding Wire, 4 AWG, 200 ft, None Insulation (10644302)
- SOUTHWIRE Bare Copper Grounding Wire, 10 AWG, 800 ft, None Insulation (10626002)
- SOUTHWIRE Building Wire, THHN, 12 AWG, 500 ft, Brown, Nylon Jacket, PVC Insulation (22971601)
- SOUTHWIRE Building Wire, THHN, 12 AWG, 2,500 ft, Orange, Nylon Jacket, PVC Insulation (11593105)
- ROWE Silicone Lead Wire, HV, 16 AWG, 50 ft, Black, Rowe R800 Silicone Compound Insulation (R800-2516-0-50)
- Southwire Building Wire