Shop All Electrical Box Hardware
Southwire
Fixture Lock Nut Steel For 3 /8" Ips, 3/8"
Mfr # LFS-375-NUT
Zoro # G7853476
product price: $26.45
/ea
$26.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1.03 in
- Width 1.03 in
- Height 0.18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Southwire
- MFR # LFS-375-NUT
- Zoro # G7853476
- Country of Origin China
- Category Electrical Box Hardware
Dimensions
Length | 1.03 in |
Width | 1.03 in |
Height | 0.18 |
Details
Item | Fixture Lock Nut Steel |
Description
Fixture Lock Nut Steel,for 3 /8 In.,PK100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Black (9001KR5B)
- WIEGMANN 304 Stainless Steel Enclosure, 12 in H, 12 in W, 8 in D, NEMA 3R; 4; 4X; 12, Hinged (N412121208SSC)
- HUBBELL 30A Watertight Locking Plug 4P 5W 120/208VAC (HBL28W81)
- SIGMA ELECTRIC CLAMP BACK & STRAP 3/4"" (55141)
- SOUTHWIRE Switch Box Old Work Box Plaster Ear (OWE)
- SOUTHWIRE Universal Fixture Ring, Ring Accessory, Steel (52C3-1/2U)
- SOUTHWIRE Box Bar Hanger, Hanger Accessory, Galvanized Steel (BHAD16)
- SOUTHWIRE Box Mounting Bracket, Bracket Accessory, Galvanized Steel (DCB)
- SOUTHWIRE Device Ring, Ring Accessory, 2 Gang, Steel (AMR2)
- SOUTHWIRE Extension Ring, Ring Accessory, Galvanized Steel, Square Box (53151-SUB-UPC)
- ALLEN TEL Mounting Bracket, 1-Gang (AT90)
- Southwire Electrical Box Hardware