Shop All Electrical Box Hardware
Southwire
Extension Ring, Ring Accessory, Steel, Square Box
Mfr # 6150-EXT
Zoro # G609132376
product price: $21.69
/ea
Sold in multiples of 10 for $216.90
$216.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory Type Ring
- Material Steel
- Box Type Square Box
- Color Silver
- Number of 1/2 In. Side Knockouts 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Southwire
- MFR # 6150-EXT
- Zoro # G609132376
- UPC # 785592117632
- Country of Origin China
- Category Electrical Box Hardware
Details
Item | Extension Ring |
Accessory Type | Ring |
Material | Steel |
Box Type | Square Box |
Color | Silver |
Number of 1/2 In. Side Knockouts | 6 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Automotive Fuse, ATC Series, 35A, 32V DC, 5 PK (509132-2005)
- LITTELFUSE Midget Fuse, KLK Series, Fast-Acting, 20A, 600V AC, Non-Indicating (KLK020)
- TOLCO Bar Joist Sway Brace Attachment (825 A)
- HUBBELL Pin and Sleeve Receptacle, 100A, 120/208V (M5100R9)
- SOUTHWIRE Box Mounting Bracket, Bracket Accessory, Galvanized Steel (DCB)
- SOUTHWIRE Cable Protection Plate, Protection Plate Accessory, Galvanized Steel (SP-58)
- SOUTHWIRE Device Ring, Ring Accessory, 1 Gang, Steel (AMR1)
- SOUTHWIRE Extension Ring, Ring Accessory, 1 Gang, Galvanized Steel (TBX-125)
- SOUTHWIRE Box Extender, Extender Accessory, Galvanized Steel, Square Box (BEX-475)
- SOUTHWIRE Device Ring, Ring Accessory, Galvanized Steel (52C4-5/8)
- NVENT HOFFMAN Foot Kit, NOVAL Accessory, 18-8 Stainless Steel (CMFKSS)
- Southwire Electrical Box Hardware