Shop All Electrical Box Hardware
Southwire
Extension Ring, Ring Accessory, Powder Coated Galvanized Steel
Mfr # 73171-RED
Zoro # G709132320
Sold in multiples of 25 for $279.75
$279.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory Type Ring
- Material Powder Coated Galvanized Steel
- Width 4.06 in
- Color Red
- Number of 1/2 In. Side Knockouts 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Southwire
- MFR # 73171-RED
- Zoro # G709132320
- UPC # 785592723192
- Country of Origin China
- Category Electrical Box Hardware
Dimensions
Width | 4.06 in |
Details
Item | Extension Ring |
Accessory Type | Ring |
Material | Powder Coated Galvanized Steel |
Color | Red |
Number of 1/2 In. Side Knockouts | 6 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Collar Strap for Ground Bars (ECCS1)
- TELEMECANIQUE SENSORS Limit Switch Body, 1NO/1NC, 3A @ 240V (ZCKM1)
- DAYTON DC Power Supply, 90/264V AC, 24V DC, 80W, 3.3A, DIN Rail (33NT11)
- MONOPRICE Ethernet Cable, Cat 6, Black, 5 ft. (9805)
- SOUTHWIRE Extension Ring, Ring Accessory, 1 Gang, Galvanized Steel (TBX-125)
- SOUTHWIRE Device Ring, Ring Accessory, 2 Gang, Steel (AMR2)
- SOUTHWIRE Universal Fixture Ring, Ring Accessory, Steel (52C3-1/2U)
- SOUTHWIRE Switch Box Old Work Box Plaster Ear (OWE)
- SOUTHWIRE Knockout Seal, Seal Accessory, Galvanized Steel (KOS-100)
- SOUTHWIRE Adapter Plate, Adapter Plate Accessory, Steel (6CP)
- SOUTHWIRE Cable Protection Plate, Protection Plate Accessory, Galvanized Steel (SP-58)
- Southwire Electrical Box Hardware