Shop All Extension Cords
Southwire
Extension Cord Ylw 50'
Mfr # 3488SW0002
Zoro # G8636788
Free Shipping & Returns
$79.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 50 ft
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Southwire
- MFR # 3488SW0002
- Zoro # G8636788
- UPC # 29892034887
- Country of Origin United States
- Category Extension Cords
Dimensions
Cord Length | 50 ft |
Details
Color | Yellow |
Description
Heavy duty 50 foot 3 outlets all copper wire extension cord recommended for use with heavy-duty equipment and tools. The highly visible bright yellow jacket provides safety as well as prevents loss and theft on job sites. Extra durable oversized clear molded plug prevents accidental bending or breaking and UL listed for your safety.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Limit Switch, Plunger, Roller Lever, 1NC/1NO, 10A @ 480V AC, Actuator Location: Top (14H181)
- SQUARE D Load Center Cover, HOM, 30 Spaces (HOMC30UC)
- EATON IEC Magnetic Contactor, 3 Poles, 24 V DC, 32 A, Reversing: No (XTCE032C01TD)
- AMPHENOL ER 6C 616S SKT RECP (MS3102A14S6S)
- SOUTHWIRE 2' 15A 12GA EXT Cord (2882)
- SOUTHWIRE Power Strp6Outlet Ylw (5139N)
- SOUTHWIRE 9' 12/3Gry Flt Ext Cord (03537)
- SOUTHWIRE Extension Cord, 12 AWG, 125VAC, 50 ft. L (2548SW0077)
- SOUTHWIRE Extension Cord, 12 AWG, 125VAC, 100 ft. L (2549SW003V)
- SOUTHWIRE Extension Electric Cord, 3 Way Outlet (3488SW0002)
- CONNTEK Conntek 20571, 25', 30A, Generator Power/Extension Cord with NEMA L5-30P to L5-30R (20571)
- Southwire Extension Cords & Power Strips