Shop All Extension Cords
Southwire
Extension Cord Ylw 25'
Mfr # 3487SW0002
Zoro # G8627216
$67.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 25 ft
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Southwire
- MFR # 3487SW0002
- Zoro # G8627216
- UPC # 29892034870
- Country of Origin United States
- Category Extension Cords
Dimensions
Cord Length | 25 ft |
Details
Color | Yellow |
Description
Heavy duty 25 foot
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Receptacle, 20 A Amps, 125V AC, Flush Mount, Decorator Duplex Outlet, 5-20R, Red (2182RED)
- MELTRIC 33-94167 RECEPTACLE (33-94167)
- EATON Line Side Adapter, For XT MMP Frame B (XTPAXLSA)
- SQUARE D Thermal Unit, 1.97 to 2.52A (B3.00)
- SOUTHWIRE Coleman Cable Yellow Jacket Outdoor 50 ft. L Yellow Extension Cord 10/3 SJTW (2991)
- SOUTHWIRE Appliance Extension Cord, 15 ft. (3536SW3323)
- SOUTHWIRE Extension Cord, 12 AWG, 125VAC, 100 ft. L (2559SW0003)
- SOUTHWIRE Extension Cord, 12 AWG, 125VAC, 25 ft. L (2437)
- SOUTHWIRE Extension Cord, 12 AWG, 125VAC, 50 ft. L, Cord Ending: T-Shape (41688806)
- SOUTHWIRE Extension Cord, 14 AWG, 125VAC, 100 ft. L (541909)
- U.S. WIRE & CABLE 10 Ft. Three Conductor Extension Orange Cord, 16/3 Ga. SJTW-A, 300V, 13A (60010*****##*)
- Southwire Extension Cords & Power Strips