Shop All Extension Cords
Southwire
Extension Cord, Multiple Outlet, 100 ft
Mfr # 3489SW0002
Zoro # G4798171
product price: $145.99
/ea
Sold in multiples of 4 for $583.96
Free Shipping & Returns
$583.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 100 ft.
- Gauge/Conductor 12/3
- Voltage 125V
- Color Yellow
- Max. Amps 15A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Southwire
- MFR # 3489SW0002
- Zoro # G4798171
- UPC # 29892034894
- Country of Origin United States
- Category Extension Cords
Dimensions
Cord Length | 100 ft. |
Depth | 5.0inch |
Cord Length (Ft) | 100 |
Product Width | 12.25inch |
Product Height | 12.5inch |
Details
Gauge/Conductor | 12/3 |
Voltage | 125V |
Color | Yellow |
Max. Amps | 15A |
Jacket Color | Yellow |
NEMA Receptacle Configuration | 5-15 |
NEMA Plug Configuration | 5-15 |
NEC Cord Designation | SJEOW |
Item | Extension Cord,Multiple Outlet,100 ft |
Material | SJEOOW |
Features | Features & BenefitsMADE IN THE USARated for -58F to 221F (-50C to 105C) Polar/Solar extension cords are built to stay flexible under the most extreme temperatures.HEAVY DUTY 100 foot 3-outlet all-copper wire extension cord recommended for use with heavy duty equipment and toolsHIGHLY VISIBLE bright yellow jacket provides extra safety as well as prevents loss and theft on jobsitesEXTRA DURABLE oversized, clear molded plug prevent accidental bending or breaking and UL listed for your safety15 Amps, 125 Volts, 1875 WattsAbrasion, chemical and oil resistantCommon Applications: Cable Puller, Chop Saw, Rotary Hammer Drill |
Plug Configuration | NEMA 5-15P |
Ul Certified | Yes |
Tritap | Yes |
Gauge | 12/3 |
Maximum Amps | 15 |
Description
Extension Cord,Multiple Outlet,100 ft
Restrictions
- WARNING: This product can expose you to chemicals including Antimony oxide (inactive), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1" x 1/2" Rubber Cushioned Steel Support Clamps 8PK (72546)
- MIDWEST FASTENER 16 WG to 14 WG x 5/16" Uninsulated Ring Terminals 10PK (66981)
- ZORO SELECT Flexible Steel Conduit, 25 ft. L, Conduit Trade Size: 3/8 in (5501-22-00)
- BRYANT Bus Drop Support Grips, Single Eye, Split Mesh, Rod Closing, Galvanized Steel, 0.32-0.43" (BDS32U)
- SOUTHWIRE Extension Cord, 12 AWG, 125VAC, 25 ft. L (2577SW000X)
- SOUTHWIRE Coleman Cable Yellow Jacket Outdoor 50 ft. L Yellow Extension Cord 10/3 SJTW (2991)
- SOUTHWIRE Extension Cord, 14 AWG, 125VAC, 50 ft. L (2488SW8804)
- SOUTHWIRE 50 Ft Extension Cord Green/Red (02548-00-54)
- SOUTHWIRE Extension Cord, 12 AWG, 125VAC, 50 ft. L, Cord Ending: T-Shape (41688806)
- SOUTHWIRE Lighted End Extension Cord, 12/3 Sjtw, L 50' (2588)
- POWER FIRST 100 ft. Extension Cord 12/3 Gauge YL/BK (52NY23)
- Southwire Extension Cords & Power Strips