Shop All Extension Cords
Southwire
Extension Cord, 50 ft., 12/3
Mfr # 1688SW0002
Zoro # G7640582
product price: $67.19
/ea
$67.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 50 ft.
- Gauge/Conductor 12/3
- Voltage 125V
- Max. Amps 15A
- Jacket Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Southwire
- MFR # 1688SW0002
- Zoro # G7640582
- UPC # 029892016883
- Country of Origin United States
- Category Extension Cords
Dimensions
Cord Length | 50 ft. |
Details
Gauge/Conductor | 12/3 |
Voltage | 125V |
Max. Amps | 15A |
Jacket Color | Yellow |
NEMA Receptacle Configuration | 5-15 |
NEMA Plug Configuration | 5-15 |
NEC Cord Designation | SJEOOW |
Item | Extension Cord |
Description
Extension Cord
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAC XD5000E Portability Kit (6910)
- ANCOR 14" UV Black Mounting Cable Zip Ties - 100 Pack (199258)
- TELEMECANIQUE SENSORS Limit Switch Lever Arm, 1.38 In. Arm L (9007BA1S)
- IFM Proximity Sensor, Inductive, 8mm, PNP, NO (IGS204)
- SOUTHWIRE Cep 100 ft. Extension Cord 10/4 (6410)
- SOUTHWIRE Extension Cord, 14 AWG, 125VAC, 50 ft. L (2458SW0003)
- SOUTHWIRE Extension Cord, 12 AWG, 125VAC, 50 ft. L (2558SW0003)
- SOUTHWIRE Extension Cord, Outdoor, 50 ft. Length (3688SW0002)
- SOUTHWIRE Extension Cord, 12 AWG, 125VAC, 50 ft. L (2548SW0064)
- SOUTHWIRE Extension Cord, 12 AWG, 125VAC, 25 ft. L (1637SW0061)
- CCI Cord Ext With/Lt 12/3X25Ft Yel (2883)
- Southwire Extension Cords & Power Strips