Shop All Extension Cords
Southwire
Extension Cord, 16 AWG, 125VAC, 50 ft. L
Mfr # 2368SW8806
Zoro # G5520278
original price:
$28.59
13% off
new price: $24.59
/ea
$24.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge/Conductor 16/3
- Number of Outlets 1
- Voltage 125V AC
- Color Blue
- Max. Amps 13 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Southwire
- MFR # 2368SW8806
- Zoro # G5520278
- UPC # 29892023683
- Country of Origin China
- Category Extension Cords
Dimensions
Cord Length | 50 ft |
Nominal Outside Dia. | 0.33 in |
Wire Size | 16 AWG |
Details
Gauge/Conductor | 16/3 |
Number of Outlets | 1 |
Voltage | 125V AC |
Color | Blue |
Max. Amps | 13 A |
Jacket Color | Blue |
Item | Extension Cord |
Location | Outdoor |
Max. Watts | 1,625 W |
Standards | cULus |
Trade Designation | SJTW |
Cord Ending | Single Connector |
Jacket Material | PVC |
Receptacle Configuration | NEMA 5-15R |
Power Indicator | Yes |
Cord Shape | Round |
Plug Style | Straight |
Number of Conductors | 3 |
Plug Configuration | NEMA 5-15P |
Temp. Rating | -58 Degrees to 140 Degrees F |
Special Features | Lighted Ends |
Description
Extension Cord, Location Outdoor, Cord Length 50 ft, Wire Size 16 AWG, Max. Amps 13 A, Voltage 125V AC, Plug Configuration NEMA 5-15P, Receptacle Configuration NEMA 5-15R, Cord Ending Single Connector, Number of Outlets 1, Jacket Color Blue, Jacket Material PVC, Trade Designation SJTW, Cord Shape Round, Temp. Rating -58 Degrees to 140 Degrees F, Number of Conductors 3, Power Indicator Yes, Plug Style Straight, Max. Watts 1,625 W, Nominal Outside Dia. 0.33 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Ceramic Fuse, GAB Series, Fast-Acting, 2A, 250V AC, Non-Indicating, 5 PK (GAB2)
- RED LION CONTROLS Counter, LCD, 8 Digits, 1.64" D (CUB7CCG0)
- LEVITON Receptacle (21254-HW)
- CRYDOM Solid State Relay, 90 to 280VAC, 90A (A2490)
- SOUTHWIRE Extension Cord, 16 AWG, 125VAC, 25 ft. L (2367SW8806)
- SOUTHWIRE Coleman Cable 172-01289 16-3 100' Sjeow Polar-Solar Extension Cord (172-01289)
- SOUTHWIRE 25' 123 Out EXT Cord (1687SW0002)
- SOUTHWIRE EXT CORD OUTDR 20'L GRN (160001)
- SOUTHWIRE Extension Cord, 14 AWG, 125VAC, 100 ft. L (541909)
- SOUTHWIRE Extension Cord, 12 AWG, 125VAC, 100 ft. L (2549SW0077)
- AC WORKS 50ft RV/ EV/ Generator 50A 125/250V NEMA 14-50 Power Cord With Handles (1450PR-050)
- Southwire Extension Cords