Shop All Extension Cords
Southwire
Extension Cord, 14 AWG, 125VAC, 25 ft. L
Mfr # 32678806
Zoro # G1430704
product price: $29.35
/ea
$29.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 25 ft
- Gauge/Conductor 14/3
- Number of Outlets 3
- Voltage 125V AC
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Southwire
- MFR # 32678806
- Zoro # G1430704
- UPC # 29892032678
- Country of Origin Indonesia
- Category Extension Cords
Dimensions
Cord Length | 25 ft |
Wire Size | 14 AWG |
Nominal Outside Dia. | 0.37 in |
Details
Gauge/Conductor | 14/3 |
Number of Outlets | 3 |
Voltage | 125V AC |
Color | Blue |
Max. Amps | 15 A |
Jacket Color | Blue |
Standards | cULus |
Max. Watts | 1,875 W |
Number of Conductors | 3 |
Plug Configuration | NEMA 5-15P |
Temp. Rating | -58 Degrees to 140 Degrees F |
Cord Shape | Round |
Jacket Material | PVC |
Receptacle Configuration | NEMA 5-15R |
Plug Style | Straight |
Cord Ending | T-Shape |
Power Indicator | Yes |
Item | Extension Cord |
Location | Outdoor |
Trade Designation | SJTW |
Special Features | Lighted Ends |
Description
Extension Cord, Location Outdoor, Cord Length 25 ft, Wire Size 14 AWG, Max. Amps 15 A, Voltage 125V AC, Plug Configuration NEMA 5-15P, Receptacle Configuration NEMA 5-15R, Cord Ending T-Shape, Number of Outlets 3, Jacket Color Blue, Jacket Material PVC, Trade Designation SJTW, Cord Shape Round, Temp. Rating -58 Degrees to 140 Degrees F, Number of Conductors 3, Power Indicator Yes, Plug Style Straight, Max. Watts 1,875 W, Nominal Outside Dia. 0.37 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VINYLGUARD Shrink Tubing, 0.625in ID, Black, 100ft (30-VG-0625B-G3)
- HUBBELL WIRING DEVICE-KELLEMS SS DISCONNECT, 30A, 4X REP COVER (HBLDS3SSRC)
- STA-KON 22-16 AWG Non-Insulated Ring Terminal 1/4" Stud PK100 (A18-14)
- PULSAR Portable and Inverter Generator, Gasoline, 3,200 W Rated, 4,000 W Surge, Recoil Start, 120V AC (PGD40ISCO)
- SOUTHWIRE Extension Electric Cord, 3 Way Outlet (3488SW0002)
- SOUTHWIRE Extension Cord, 12 AWG, 125VAC, 50 ft. L (2568SW0006)
- SOUTHWIRE Electric Cord, Outlet, 3 Way Outlet, 25 ft. (3487SW0002)
- SOUTHWIRE Lighted End Extension Cord, 12/3 Sjtw, L 25' (2587)
- SOUTHWIRE 03267-06 25 ft. Blue Power Block Extension Cord (484306)
- SOUTHWIRE Extension Cord, 12 AWG, 50 ft, 3 Conductors, SJTW, 125V AC, NEMA 5-15, PVC Jacket, Lime Green/Red (2548SW0054)
- LEVITON EXTENSION CORD 15A 37ft (GSCA1-37E)
- Southwire Extension Cords & Power Strips