Shop All Extension Cords
Southwire
Extension Cord, 14 AWG, 125VAC, 25 ft. L
Mfr # 2487SW8804
Zoro # G1410806
$22.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 25 ft
- Gauge/Conductor 14/3
- Number of Outlets 1
- Voltage 125V AC
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Southwire
- MFR # 2487SW8804
- Zoro # G1410806
- UPC # 29892264604
- Country of Origin China
- Category Extension Cords
Dimensions
Cord Length | 25 ft |
Wire Size | 14 AWG |
Nominal Outside Dia. | 0.37 in |
Depth | 25.0inch |
Product Width | 1.5inch |
Product Height | 12.0inch |
Cord Length (Ft) | 25 |
Description
Extension Cord, Location Outdoor, Cord Length 25 ft, Wire Size 14 AWG, Max. Amps 15 A, Voltage 125V AC, Plug Configuration NEMA 5-15P, Receptacle Configuration NEMA 5-15R, Cord Ending Single Connector, Number of Outlets 1, Jacket Color Red, Jacket Material PVC, Trade Designation SJTW, Cord Shape Round, Temp. Rating -40 Degrees to 140 Degrees F, Number of Conductors 3, Power Indicator Yes, Plug Style Straight, Max. Watts 1,875 W, Nominal Outside Dia. 0.37 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Insulated Multitap Connector, 1.56 In. L (1PLD2/02)
- CANTEX Weatherproof Electrical Box, 37.3 cu in, FSE Box, 2 Gang, PVC, Square (5133382)
- SIGMA 2/0 1/2 Electrical Lug, PK50 (20501-60)
- MONOPRICE Ethernet Cable, Cat 6, Purple, 3 ft. (9849)
- SOUTHWIRE Extension Cord, 12 AWG, 125VAC, 100 ft. L (2579SW000A)
- SOUTHWIRE Extension Cord, 12 AWG, 125VAC, 25 ft. L (2437)
- SOUTHWIRE 25' 14/3 Out Ext Cord (01487)
- SOUTHWIRE Extension Cord, 12 AWG, 125VAC, 50 ft. L (2578SW000X)
- SOUTHWIRE Appliance Extension Cord, 15 ft. (3536SW3323)
- SOUTHWIRE Extension Cord, 12 AWG, 125VAC, 100 ft. L (2549SW003V)
- WOODS Extensn Cord16/2 100'Org (724)
- Southwire Extension Cords & Power Strips