Shop All Extension Cords
Southwire
Extension Cord, 14 AWG, 125VAC, 100 ft. L
Mfr # 2489SW8804
Zoro # G1394968
product price: $78.35
/ea
Free Shipping & Returns
$78.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 100 ft
- Gauge/Conductor 14/3
- Number of Outlets 1
- Voltage 125V AC
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Southwire
- MFR # 2489SW8804
- Zoro # G1394968
- UPC # 29892264628
- Country of Origin China
- Category Extension Cords
Dimensions
Cord Length | 100 ft |
Nominal Outside Dia. | 0.37 in |
Wire Size | 14 AWG |
Depth | 100.0inch |
Product Height | 14.0inch |
Cord Length (Ft) | 100 |
Product Width | 3.0inch |
Description
Extension Cord, Location Outdoor, Cord Length 100 ft, Wire Size 14 AWG, Max. Amps 13 A, Voltage 125V AC, Plug Configuration NEMA 5-15P, Receptacle Configuration NEMA 5-15R, Cord Ending Single Connector, Number of Outlets 1, Jacket Color Red, Jacket Material PVC, Trade Designation SJTW, Cord Shape Round, Temp. Rating -40 Degrees to 140 Degrees F, Number of Conductors 3, Power Indicator Yes, Plug Style Straight, Max. Watts 1,625 W, Nominal Outside Dia. 0.37 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Prewired Raceway, 6 Outlets, Ivory (HBL24GB306IV)
- ABB Long Barrel Splice, 3.66 in. L, White (60548)
- POWER FIRST 26-22 AWG Non-Insulated Ring Terminal #10 Stud PK500 (24C863)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPS-RK-SP Series, Time-Delay, 2.50A, 600V AC, Non-Indicating (LPS-RK-2-1/2SP)
- SOUTHWIRE 2' 15A 12GA EXT Cord (2882)
- SOUTHWIRE Extension Cord, 12/3 SJTW Yellow Tri-Source Ext Cord w/lighted end (04187)
- SOUTHWIRE Extension Cord, 16 AWG, 125VAC, 50 ft. L (2368SW8806)
- SOUTHWIRE Extension Cord, 12 AWG, 125VAC, 50 ft. L (2548SW0077)
- SOUTHWIRE Extension Cord, 12 AWG, 125VAC, 50 ft. L, Cord Ending: T-Shape (41688806)
- SOUTHWIRE 50' 16/3 Blu Ext Cord (02368-06)
- AC WORKS 25ft 10/4 STW NEMA L14-30 30A 125/250V Generator Extension Cord (L1430EX-025)
- Southwire Extension Cords & Power Strips