Shop All Extension Cords
Southwire
Extension Cord, 14 AWG, 125VAC, 100 ft. L
Mfr # 2459SW0003
Zoro # G5522913
original price:
$118.00
6% off
new price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 100 ft
- Gauge/Conductor 14/3
- Number of Outlets 1
- Voltage 125V AC
- Color Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Southwire
- MFR # 2459SW0003
- Zoro # G5522913
- UPC # 29892024598
- Country of Origin United States
- Category Extension Cords
Dimensions
Cord Length | 100 ft |
Wire Size | 14 AWG |
Nominal Outside Dia. | 0.53 in |
Description
Extension Cord, Location Outdoor, Cord Length 100 ft, Wire Size 14 AWG, Max. Amps 13 A, Voltage 125V AC, Plug Configuration NEMA 5-15P, Receptacle Configuration NEMA 5-15R, Cord Ending Single Connector, Number of Outlets 1, Jacket Color Orange, Jacket Material PVC, Trade Designation STW, Cord Shape Round, Temp. Rating -40 Degrees to 140 Degrees F, Number of Conductors 3, Power Indicator No, Plug Style Straight, Max. Watts 1,625 W, Nominal Outside Dia. 0.53 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Plug, Mod, Cat6, Strander, Shielded, PK100 (7301)
- MAGNALUG Stater/Ground Lug, 1/0, 3/8", PK50 (6410-050F)
- TAYMAC Rigid Lb Assembly, Stamped Steel, 2-1/2" (RLB250)
- TEMPCO Thermocouple Probe, Type J (TCP10220)
- SOUTHWIRE Coleman Cable Extension Cord, Orange Extension Cord, 3 Cond. Round, 16/3 SJTW-A, Size 25' (02307)
- SOUTHWIRE Extension Cord, 12 AWG, 50 ft, 3 Conductors, SJTW, 125V AC, NEMA 5-15, PVC Jacket, Lime Green/Red (2548SW0054)
- SOUTHWIRE Extension Cord, 12 AWG, 125VAC, 25 ft. L (2557SW0003)
- SOUTHWIRE Extension Electric Cord, 3 Way Outlet (3488SW0002)
- SOUTHWIRE 50 Ft Extension Cord Green/Red (02548-00-54)
- SOUTHWIRE Extension Cord, 14/3 Sjtw, L 50', Amps 15, Voltage 125 Vac (2408)
- NEXTGEN 2830 25 Ft. 4 In. Yellow Jacket 3-Outlet Cord (NE106353)
- Southwire Extension Cords & Power Strips