Shop All Extension Cords
Southwire
Extension Cord, 12 AWG, 125VAC, 50 ft. L, Cord Ending: T-Shape
Mfr # 41688806
Zoro # G5521267
product price: $68.05
/ea
$68.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 50 ft
- Gauge/Conductor 12/3
- Number of Outlets 3
- Voltage 125V AC
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Southwire
- MFR # 41688806
- Zoro # G5521267
- UPC # 029892041687
- Country of Origin China
- Category Extension Cords
Dimensions
Cord Length | 50 ft |
Wire Size | 12 AWG |
Nominal Outside Dia. | 0.44 in |
Details
Gauge/Conductor | 12/3 |
Number of Outlets | 3 |
Voltage | 125V AC |
Color | Blue |
Max. Amps | 15 A |
Jacket Color | Blue |
Location | Outdoor |
Cord Ending | T-Shape |
Plug Configuration | NEMA 5-15P |
Temp. Rating | -58 Degrees to 140 Degrees F |
Standards | cULus |
Number of Conductors | 3 |
Cord Shape | Round |
Receptacle Configuration | NEMA 5-15R |
Trade Designation | SJTW |
Max. Watts | 1,875 W |
Jacket Material | PVC |
Item | Extension Cord |
Power Indicator | Yes |
Plug Style | Straight |
Special Features | Lighted Ends |
Description
Extension Cord, Location Outdoor, Cord Length 50 ft, Wire Size 12 AWG, Max. Amps 15 A, Voltage 125V AC, Plug Configuration NEMA 5-15P, Receptacle Configuration NEMA 5-15R, Cord Ending T-Shape, Number of Outlets 3, Jacket Color Blue, Jacket Material PVC, Trade Designation SJTW, Cord Shape Round, Temp. Rating -58 Degrees to 140 Degrees F, Number of Conductors 3, Power Indicator Yes, Plug Style Straight, Max. Watts 1,875 W, Nominal Outside Dia. 0.44 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTA-KING Standard Duplex Outlet 115V WH (STD115VK-WCM)
- ZORO SELECT Channel Pipe Clamp, 1/2 In, Gold, PK10 (V111 1/2Y)
- ELECTRIDUCT Heat Shrink Tubing 3:1- 3/8" x 25FT- Blue (HS3-0375-25-BL)
- KABLE KONTROL Kable Kontrol® Wire Hider Floor Cord Cover - 39" - Aluminum (9496)
- SOUTHWIRE Extension Cord, 12 AWG, 125VAC, 25 ft. L (2557SW0003)
- SOUTHWIRE Extension Cord, 10 AWG, 125VAC, 50 ft. L (26480054)
- SOUTHWIRE 50' 15A 12GA EXT Cord (2884AC)
- SOUTHWIRE Extension Cord, 14 AWG, 125VAC, 100 ft. L (541909)
- SOUTHWIRE Coleman Cable 172-01289 16-3 100' Sjeow Polar-Solar Extension Cord (172-01289)
- SOUTHWIRE Power Strp6Outlet Ylw (5139N)
- YELLOW JACKET Cord Extn Ylwjkt12/3 25' (2883AC)
- Southwire Extension Cords