Shop All Extension Cords
Southwire
Extension Cord, 12 AWG, 125VAC, 50 ft. L
Mfr # 2578SW000X
Zoro # G1392764
product price: $64.25
/ea
$64.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 50 ft
- Gauge/Conductor 12/3
- Number of Outlets 1
- Voltage 125V AC
- Color Blue/Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Southwire
- MFR # 2578SW000X
- Zoro # G1392764
- UPC # 29892030636
- Country of Origin United States
- Category Extension Cords
Dimensions
Cord Length | 50 ft |
Wire Size | 12 AWG |
Nominal Outside Dia. | 0.44 in |
Product Height | 14.0inch |
Depth | 50.0inch |
Cord Length (Ft) | 50 |
Product Width | 7.5inch |
Description
Extension Cord, Location Outdoor, Cord Length 50 ft, Wire Size 12 AWG, Max. Amps 15 A, Voltage 125V AC, Plug Configuration NEMA 5-15P, Receptacle Configuration NEMA 5-15R, Cord Ending Single Connector, Number of Outlets 1, Jacket Color Green, Jacket Material PVC, Trade Designation SJTW, Cord Shape Round, Temp. Rating -40 Degrees to 140 Degrees F, Number of Conductors 3, Power Indicator Yes, Plug Style Straight, Max. Watts 1,875 W, Nominal Outside Dia. 0.44 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONNECTICUT ELECTRIC Circuit Breaker, UBIZ Thick Series 40A, 2 Pole, 120/240V AC (UBIZ240)
- 3M 16-14 AWG Heat-Shrink Locking Fork Terminal #10 Stud PK25 (MH14-10FLX)
- BR & CH HUB TOP FEED 1-1/2"" (DS150H1P)
- PANDUIT Thin Wall Heat Shrink Tubing, 0.50" (HSTT50-Y)
- SOUTHWIRE 50' 15A 12GA EXT Cord (2884AC)
- SOUTHWIRE Extension Electric Cord, 3 Way Outlet (3488SW0002)
- SOUTHWIRE Extension Cord, 100 ft. L (3489SW0002)
- SOUTHWIRE EXT CORD OUTDR 20'L GRN (160001)
- SOUTHWIRE Extension Cord, 12 AWG, 125VAC, 50 ft. L, Cord Ending: T-Shape (41688806)
- SOUTHWIRE Coleman Cable 172-02578-000H 50 ft. Extension Cord; Blue Lighted End (172-02578-000H)
- POWER FIRST 50 ft. 16/3 Lighted Extension Cord SJTW (1FD53)
- Southwire Extension Cords & Power Strips