Shop All Extension Cords
Southwire
Extension Cord, 12 AWG, 125VAC, 50 ft. L
Mfr # 2548SW0064
Zoro # G1395266
product price: $52.05
/ea
$52.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 50 ft
- Gauge/Conductor 12/3
- Number of Outlets 1
- Voltage 125V AC
- Color Blue/Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Southwire
- MFR # 2548SW0064
- Zoro # G1395266
- UPC # 29892009403
- Country of Origin United States
- Category Extension Cords
Dimensions
Cord Length | 50 ft |
Nominal Outside Dia. | 0.44 in |
Wire Size | 12 AWG |
Details
Gauge/Conductor | 12/3 |
Number of Outlets | 1 |
Voltage | 125V AC |
Color | Blue/Red |
Max. Amps | 15 A |
Jacket Color | Blue/Red |
Item | Extension Cord |
Standards | cULus |
Location | Outdoor |
Jacket Material | PVC |
Power Indicator | Yes |
Cord Ending | Single Connector |
Number of Conductors | 3 |
Trade Designation | SJTW |
Plug Style | Straight |
Temp. Rating | -40 Degrees to 140 Degrees F |
Cord Shape | Round |
Max. Watts | 1,875 W |
Plug Configuration | NEMA 5-15P |
Receptacle Configuration | NEMA 5-15R |
Special Features | Lighted Ends |
Description
Extension Cord, Location Outdoor, Cord Length 50 ft, Wire Size 12 AWG, Max. Amps 15 A, Voltage 125V AC, Plug Configuration NEMA 5-15P, Receptacle Configuration NEMA 5-15R, Cord Ending Single Connector, Number of Outlets 1, Jacket Color Blue/Red, Jacket Material PVC, Trade Designation SJTW, Cord Shape Round, Temp. Rating -40 Degrees to 140 Degrees F, Number of Conductors 3, Power Indicator Yes, Plug Style Straight, Max. Watts 1,875 W, Nominal Outside Dia. 0.44 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL OUTDOOR Weatherproof Box, 5 Outlets, White, 2-Gang, 2-Gang, Aluminum (5337-1)
- REMKE Cord Grip, Alum, 3/4" NPT, .312-.375 (RSR-2106)
- MERSEN Open Fuse Block, T UL Class, 2 Poles, 60A Amp Range, 300V AC/DC Volt Rating (30607T)
- MOELLER Miniature Circuit Breaker, 15A, 3 Pole, 277/480V AC (FAZ-C15/3-NA)
- SOUTHWIRE Extension Cord, 12 AWG, 125VAC, 50 ft. L, Cord Ending: T-Shape (41688806)
- SOUTHWIRE Extension Cord, 50 ft., 12/3 (1688SW0002)
- SOUTHWIRE 50 Ft Extension Cord Green/Red (02548-00-54)
- SOUTHWIRE Extension Cord, 12/3 SJTW Yellow Tri-Source Ext Cord w/lighted end (04187)
- SOUTHWIRE Lighted Extension Cord, 12/3 Sjtw, L 100', Amps 15, Voltage 125V, Yellow (02589SW-0002)
- SOUTHWIRE Coleman Cable Yellow Jacket Outdoor 50 ft. L Yellow Extension Cord 10/3 SJTW (2991)
- AC WORKS 10ft SOOW 12/4 NEMA L14-20 20A 125/250V Generator Rubber Extension Cord (L1420PR-010)
- Southwire Extension Cords & Power Strips