Shop All Extension Cords
Southwire
Extension Cord, 12 AWG, 125VAC, 25 ft. L
Mfr # 2577SW000X
Zoro # G1395406
original price:
$34.55
9% off
new price: $31.15
/ea
$31.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge/Conductor 12/3
- Number of Outlets 1
- Voltage 125V AC
- Color Green
- Max. Amps 15 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Southwire
- MFR # 2577SW000X
- Zoro # G1395406
- UPC # 29892030698
- Country of Origin United States
- Category Extension Cords
Dimensions
Cord Length | 25 ft |
Nominal Outside Dia. | 0.44 in |
Wire Size | 12 AWG |
Details
Gauge/Conductor | 12/3 |
Number of Outlets | 1 |
Voltage | 125V AC |
Color | Green |
Max. Amps | 15 A |
Jacket Color | Green |
Cord Shape | Round |
Standards | cULus |
Jacket Material | PVC |
Max. Watts | 1,875 W |
Power Indicator | Yes |
Temp. Rating | -40 Degrees to 140 Degrees F |
Item | Extension Cord |
Number of Conductors | 3 |
Plug Configuration | NEMA 5-15P |
Location | Outdoor |
Cord Ending | Single Connector |
Receptacle Configuration | NEMA 5-15R |
Plug Style | Straight |
Trade Designation | SJTW |
Special Features | Lighted Ends |
Description
Extension Cord, Location Outdoor, Cord Length 25 ft, Wire Size 12 AWG, Max. Amps 15 A, Voltage 125V AC, Plug Configuration NEMA 5-15P, Receptacle Configuration NEMA 5-15R, Cord Ending Single Connector, Number of Outlets 1, Jacket Color Green, Jacket Material PVC, Trade Designation SJTW, Cord Shape Round, Temp. Rating -40 Degrees to 140 Degrees F, Number of Conductors 3, Power Indicator Yes, Plug Style Straight, Max. Watts 1,875 W, Nominal Outside Dia. 0.44 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Syspend 281-Max Tubes, 3.15x4.13x50.39 (S2MT1250)
- BELL OUTDOOR Weatherproof Cover, 1-Gang, 1 Gang, Flip/Snap (5027-0)
- SIMPSON STRONG-TIE Lus24 Joist Hanger (LUS24)
- APC UPS System, 5000 VA, 4 Outlets, Rack, Out: 120/208/240V AC , In:208/240V AC (SUA5000RMT5U)
- SOUTHWIRE Extension Cord, 12 AWG, 125VAC, 100 ft. L (2579SW000X)
- SOUTHWIRE Extension Cord, 10/3 SJEOW Yellow Polar/Solar, 300v (01787)
- SOUTHWIRE Extension Cord, 14/3 Sjtw, L 50', Amps 15, Voltage 125 Vac (2408)
- SOUTHWIRE 50A RV Flex Extension Cord; 30Ft (50A30MFSE)
- SOUTHWIRE Extension Cord, 14 AWG, 125VAC, 15 ft. L (54533501)
- SOUTHWIRE Coleman Cable Yellow Jacket Outdoor 50 ft. L Yellow Extension Cord 10/3 SJTW (2991)
- ALL-SOURCE 40 Ft. 16/3 Medium-Duty Tan Deck Extension Cord (OU-JTW163-40X-BE)
- Southwire Extension Cords