Shop All Extension Cords
Southwire
Extension Cord, 12 AWG, 125VAC, 25 ft. L
Mfr # 2557SW0003
Zoro # G1407403
product price: $75.35
/ea
Free Shipping & Returns
$75.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 25 ft
- Gauge/Conductor 12/3
- Number of Outlets 1
- Voltage 125V AC
- Color Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Southwire
- MFR # 2557SW0003
- Zoro # G1407403
- UPC # 29892025571
- Country of Origin United States
- Category Extension Cords
Dimensions
Cord Length | 25 ft |
Nominal Outside Dia. | 0.61 in |
Wire Size | 12 AWG |
Details
Gauge/Conductor | 12/3 |
Number of Outlets | 1 |
Voltage | 125V AC |
Color | Orange |
Max. Amps | 15 A |
Jacket Color | Orange |
Temp. Rating | -40 Degrees to 140 Degrees F |
Standards | UL |
Item | Extension Cord |
Cord Ending | Single Connector |
Trade Designation | STW |
Cord Shape | Round |
Number of Conductors | 3 |
Max. Watts | 1,875 W |
Plug Style | Straight |
Receptacle Configuration | NEMA 5-15R |
Jacket Material | PVC |
Power Indicator | No |
Plug Configuration | NEMA 5-15P |
Location | Outdoor |
Description
Extension Cord, Location Outdoor, Cord Length 25 ft, Wire Size 12 AWG, Max. Amps 15 A, Voltage 125V AC, Plug Configuration NEMA 5-15P, Receptacle Configuration NEMA 5-15R, Cord Ending Single Connector, Number of Outlets 1, Jacket Color Orange, Jacket Material PVC, Trade Designation STW, Cord Shape Round, Temp. Rating -40 Degrees to 140 Degrees F, Number of Conductors 3, Power Indicator No, Plug Style Straight, Max. Watts 1,875 W, Nominal Outside Dia. 0.61 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAST Strut Channel Fitting, 1/4 (V327HDG)
- WIEGMANN Polycarbonate Enclosure, 2.36 in H, 2 in W, 1.93 in D, 4X, Screw On (HW-S605055WW)
- TRIPP LITE Fiber Optic Patch Cord, SC/SC, 3m, Multi (N306-010)
- SIEMENS Illuminated Push Button, 30 mm, 1NO/1NC, Green (52BP2D3AB)
- SOUTHWIRE Extension Cord, 12 AWG, 125VAC, 100 ft. L (2549SW003V)
- SOUTHWIRE Extension Electric Cord, 3 Way Outlet (3488SW0002)
- SOUTHWIRE Extension Cord, 10 AWG, 125VAC, 100 ft. L (26490064)
- SOUTHWIRE Extension Cord, 12 AWG, 125VAC, 25 ft. L (2437)
- SOUTHWIRE Extension Cord, 100 ft. L (3489SW0002)
- SOUTHWIRE Extension Cord, 12 AWG, 50 ft, 3 Conductors, SJTW, 125V AC, NEMA 5-15, PVC Jacket, Lime Green/Red (2548SW0054)
- CHAMPION POWER EQUIPMENT Generator Extension Cord, 25 ft., 30 Amp, 250 Volt, (100395)
- Southwire Extension Cords