Shop All Extension Cords
Southwire
Extension Cord, 12 AWG, 125VAC, 25 ft. L
Mfr # 2547SWUSA1
Zoro # G1395187
product price: $36.85
/ea
$36.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge/Conductor 12/3
- Number of Outlets 1
- Voltage 125V AC
- Color Red/White/Blue
- Max. Amps 15 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Southwire
- MFR # 2547SWUSA1
- Zoro # G1395187
- UPC # 029892052034
- Country of Origin United States
- Category Extension Cords
Dimensions
Cord Length | 25 ft |
Nominal Outside Dia. | 0.44 in |
Wire Size | 12 AWG |
Details
Gauge/Conductor | 12/3 |
Number of Outlets | 1 |
Voltage | 125V AC |
Color | Red/White/Blue |
Max. Amps | 15 A |
Jacket Color | Blue/Red/White |
Temp. Rating | -40 Degrees to 140 Degrees F |
Item | Extension Cord |
Location | Outdoor |
Receptacle Configuration | NEMA 5-15R |
Plug Style | Straight |
Plug Configuration | NEMA 5-15P |
Max. Watts | 1,875 W |
Cord Ending | Single Connector |
Number of Conductors | 3 |
Trade Designation | SJTW |
Power Indicator | Yes |
Cord Shape | Round |
Standards | cULus |
Jacket Material | PVC |
Special Features | Lighted Ends |
Description
Extension Cord, Location Outdoor, Cord Length 25 ft, Wire Size 12 AWG, Max. Amps 15 A, Voltage 125V AC, Plug Configuration NEMA 5-15P, Receptacle Configuration NEMA 5-15R, Cord Ending Single Connector, Number of Outlets 1, Jacket Color Blue/Red/White, Jacket Material PVC, Trade Designation SJTW, Cord Shape Round, Temp. Rating -40 Degrees to 140 Degrees F, Number of Conductors 3, Power Indicator Yes, Plug Style Straight, Max. Watts 1,875 W, Nominal Outside Dia. 0.44 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN UL Class Fuse, RK5 Class, TR-RID Series, Time-Delay, 20A, 250V AC, Indicating (TR20RID)
- CHAINFLEX 16 AWG 5 Conductor Continuous Flex Control Cable 600V GN (CF5-15-05-25)
- TELEMECANIQUE SENSORS Pivoting Actuating Key, Left Hand Door (XCSZ85)
- MERSEN Ceramic Fuse, GAB Series, Fast-Acting, 3A, 250VAC, Non-Indicating, 5 PK (GAB3)
- SOUTHWIRE Extension Cord, 12 AWG, 125VAC, 50 ft. L (2548SWUSA1)
- SOUTHWIRE Extension Cord, 12 AWG, 125VAC, 100 ft. L (2549SWUSA1)
- SOUTHWIRE Extension Cord, 12 AWG, 125VAC, 100 ft. L (2559SW0003)
- SOUTHWIRE Appliance Extension Cord, 15 ft. (3536SW3323)
- SOUTHWIRE Coleman Cable 172-01687 25' Polar Solar Plus Extension Cord 12-3Sj (172-01687)
- SOUTHWIRE Extension Cord, 12 AWG, 125VAC, 50 ft. L (2548SW0077)
- ALLEGRO INDUSTRIES Explosion-Proof Extension Cord, 110V, Bl (9540-50EX)
- Southwire Extension Cords & Power Strips