Shop All Extension Cords
Southwire
Extension Cord, 12 AWG, 125VAC, 25 ft. L
Mfr # 1637SW0061
Zoro # G0196326
$47.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge/Conductor 12/3
- Number of Outlets 1
- Voltage 125V AC
- Color Blue/White
- Max. Amps 15 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Southwire
- MFR # 1637SW0061
- Zoro # G0196326
- UPC # 29892001308
- Country of Origin United States
- Category Extension Cords
Dimensions
Cord Length | 25 ft |
Wire Size | 12 AWG |
Nominal Outside Dia. | 0.44 in |
Product Height | 12.5inch |
Depth | 25.0inch |
Cord Length (Ft) | 25 |
Product Width | 6.0inch |
Description
Extension Cord, Location Outdoor, Cord Length 25 ft, Wire Size 12 AWG, Max. Amps 15 A, Voltage 125V AC, Plug Configuration NEMA 5-15P, Receptacle Configuration NEMA 5-15R, Cord Ending Single Connector, Number of Outlets 1, Jacket Color Blue/White, Jacket Material TPE, Trade Designation SJEOW, Cord Shape Round, Temp. Rating -94 Degrees to 221 Degrees F, Number of Conductors 3, Power Indicator Yes, Plug Style Straight, Max. Watts 1,875 W, Nominal Outside Dia. 0.44 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Nonfusible Air Conditioning Disconnect Switch, 240V AC, NEMA 3R (DPU222R)
- OMRON Slotted Block Mount, F/ 12mm Dia Sensor (Y92E-B12)
- TAYMAC Electrical Box, 73.374675 cu in, Outlet Box, 1 Gangs (MKG420CS)
- POWER FIRST Male Disconnect, Blue, 16-14AWG, PK100 (4FRE2)
- SOUTHWIRE Extension Cord, 12 AWG, 125VAC, 50 ft. L (1638SW0061)
- SOUTHWIRE Extension Cord, 12 AWG, 125VAC, 100 ft. L (1639SW0061)
- SOUTHWIRE Extension Cord Orange 50 Feet - 0529 (CO37705)
- SOUTHWIRE Extension Cord, 12 AWG, 125VAC, 100 ft. L (2579SW000X)
- SOUTHWIRE Extension Cord, 12 AWG, 125VAC, 50 ft. L (2568SW0006)
- SOUTHWIRE 50A RV Flex Extension Cord; 30Ft (50A30MFSE)
- ELECTRIDUCT Flat Plug Power Extension Cords (PE-ED-FP-5PK-BK)
- Southwire Extension Cords & Power Strips