Shop All Extension Cords
Southwire
Extension Cord, 12 AWG, 125VAC, 100 ft. L
Mfr # 2569SW0006
Zoro # G0200465
Sold in multiples of 4 for $567.96
Free Shipping & Returns
$567.96
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Gauge/Conductor 12/3
- Number of Outlets 1
- Voltage 125V AC
- Color Blue
- Max. Amps 15 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Southwire
- MFR # 2569SW0006
- Zoro # G0200465
- UPC # 29892025694
- Country of Origin United States
- Category Extension Cords
Dimensions
Cord Length | 100 ft |
Nominal Outside Dia. | 0.44 in |
Wire Size | 12 AWG |
Description
Extension Cord, Location Outdoor, Cord Length 100 ft, Wire Size 12 AWG, Max. Amps 15 A, Voltage 125V AC, Plug Configuration NEMA 5-15P, Receptacle Configuration NEMA 5-15R, Cord Ending Single Connector, Number of Outlets 1, Jacket Color Blue, Jacket Material PVC, Trade Designation SJTW, Cord Shape Round, Temp. Rating -58 Degrees to 140 Degrees F, Number of Conductors 3, Power Indicator Yes, Plug Style Straight, Max. Watts 1,875 W, Nominal Outside Dia. 0.44 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Load Center Cover, Surface Mount, 125 A Amps, 19.12 in L, 15.44 in W, Non-Vented, 20 Spaces, NEMA 1 (QOC20U100F)
- CAROL 6 AWG 4 Conductor Carolprene Portable Cord 600V 100 ft. BK (W6074.33.01)
- LEVITON Electrical Plugs 20A 125 250 V Wetguard Conn Ylw (76W08-C)
- KABLE KONTROL Kable Kontrol High Temperature Split Nylon Wire Loom Tubing – 3/4” Diameter – 100' Feet Long – Black (NWL924)
- SOUTHWIRE Extension Cord, 12 AWG, 125VAC, 25 ft. L (2577SW000H)
- SOUTHWIRE Coleman Cable 172-01687 25' Polar Solar Plus Extension Cord 12-3Sj (172-01687)
- SOUTHWIRE Extension Cord, 12 AWG, 125VAC, 100 ft. L (1639SW0061)
- SOUTHWIRE Extension Cord, 12 AWG, 125VAC, 50 ft. L (2548SW0041)
- SOUTHWIRE Extension Cord, 12 AWG, 125VAC, 100 ft. L (2579SW000A)
- SOUTHWIRE Extension Cord, 12 AWG, 125VAC, 50 ft. L (2548SWUSA1)
- SOUTHWIRE Extension Cord, 12 AWG, 125VAC, 100 ft. L (2549SW003V)
- Southwire Extension Cords