Shop All Extension Cords
Southwire
Extension Cord, 12 AWG, 125VAC, 100 ft. L
Mfr # 2549SW0077
Zoro # G1395074
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 100 ft
- Gauge/Conductor 12/3
- Number of Outlets 1
- Voltage 125V AC
- Color Pink/Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Southwire
- MFR # 2549SW0077
- Zoro # G1395074
- UPC # 29892003302
- Country of Origin United States
- Category Extension Cords
Dimensions
Cord Length | 100 ft |
Nominal Outside Dia. | 0.44 in |
Wire Size | 12 AWG |
Cord Length (Ft) | 100 |
Depth | 100.0inch |
Description
Extension Cord, Location Outdoor, Cord Length 100 ft, Wire Size 12 AWG, Max. Amps 15 A, Voltage 125V AC, Plug Configuration NEMA 5-15P, Receptacle Configuration NEMA 5-15R, Cord Ending Single Connector, Number of Outlets 1, Jacket Color Pink/Lime Green, Jacket Material PVC, Trade Designation SJTW, Cord Shape Round, Temp. Rating -40 Degrees to 140 Degrees F, Number of Conductors 3, Power Indicator Yes, Plug Style Straight, Max. Watts 1,875 W, Nominal Outside Dia. 0.44 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Proximity Sensor SMT-C1-PS-24V-K-5, 0-OE (SMT-C1-PS-24V-K-5,0-OE)
- OMRON Fiber Optic Cabl, Through Beam, 6-9/16 ft. (E32-T14L)
- MELTRIC 03-A8001 INLET (03-A8001)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1" Inside Diameter - 100' Length - Red (HS367-S100-RED)
- SOUTHWIRE Extension Cord, 12 AWG, 125VAC, 50 ft. L (2548SW0022)
- SOUTHWIRE Extension Cord Ylw 50' (3488SW0002)
- SOUTHWIRE 25' 123 Out EXT Cord (1687SW0002)
- SOUTHWIRE Extension Cord, 12 AWG, 125VAC, 100 ft. L (2579SW000H)
- SOUTHWIRE Extension Cord, SJEOOW, 50 ft 14/3, Lit/End (1488SW0002)
- SOUTHWIRE 2' 15A 12GA EXT Cord (2882)
- POWER FIRST 50 ft. 12/3 Extension Cord SPT-3 (1FD62)
- Southwire Extension Cords & Power Strips