Shop All Extension Cords
Southwire
Extension Cord, 12 AWG, 125VAC, 100 ft. L
Mfr # 2549SW0064
Zoro # G1430984
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 100 ft
- Gauge/Conductor 12/3
- Number of Outlets 1
- Voltage 125V AC
- Color Blue/Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Southwire
- MFR # 2549SW0064
- Zoro # G1430984
- UPC # 29892009410
- Country of Origin United States
- Category Extension Cords
Dimensions
Cord Length | 100 ft |
Wire Size | 12 AWG |
Nominal Outside Dia. | 0.44 in |
Cord Length (Ft) | 100 |
Product Height | 15.0inch |
Depth | 100.0inch |
Product Width | 10.0inch |
Description
Extension Cord, Location Outdoor, Cord Length 100 ft, Wire Size 12 AWG, Max. Amps 15 A, Voltage 125V AC, Plug Configuration NEMA 5-15P, Receptacle Configuration NEMA 5-15R, Cord Ending Single Connector, Number of Outlets 1, Jacket Color Blue/Red, Jacket Material PVC, Trade Designation SJTW, Cord Shape Round, Temp. Rating -40 Degrees to 140 Degrees F, Number of Conductors 3, Power Indicator Yes, Plug Style Straight, Max. Watts 1,875 W, Nominal Outside Dia. 0.44 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON WIRING DEVICES Switch Toggle Circuit Ctrl 1P (452-BOX)
- LUTRON Vacancy Dimmer Snsr, Wall, Ivory (MS-Z101-V-IV)
- DAYTON Non-Illum Selectr Swtch, 22mm, 2 Pos, Knob (30G264)
- STEELMAN Lead/Clamp Set, For Chassis EAR (06635)
- SOUTHWIRE Coleman Cable 172-01687 25' Polar Solar Plus Extension Cord 12-3Sj (172-01687)
- SOUTHWIRE 9' 12/3Gry Flt Ext Cord (03537)
- SOUTHWIRE Extension Cord, 14 AWG, 125VAC, 25 ft. L (2467SW8806)
- SOUTHWIRE 143 9' PWR Supply Cord (97198808)
- SOUTHWIRE Extension Cord, Outdoor, 100 ft. Length (3689SW0002)
- SOUTHWIRE Retractable Cord Reel, 45Ft (E316)
- VALTERRA 30A EXTENSION CORD W/HDL, 10FT, RED, BOXED (A10-3010EH)
- Southwire Extension Cords