Shop All Extension Cords
Southwire
Extension Cord, 12 AWG, 125VAC, 100 ft. L
Mfr # 2549SW0052
Zoro # G1394952
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge/Conductor 12/3
- Number of Outlets 1
- Voltage 125V AC
- Color Green/Yellow
- Max. Amps 15 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Southwire
- MFR # 2549SW0052
- Zoro # G1394952
- UPC # 29892009397
- Country of Origin United States
- Category Extension Cords
Dimensions
Cord Length | 100 ft |
Nominal Outside Dia. | 0.44 in |
Wire Size | 12 AWG |
Depth | 100.0inch |
Product Width | 10.0inch |
Cord Length (Ft) | 100 |
Product Height | 15.0inch |
Description
Extension Cord, Location Outdoor, Cord Length 100 ft, Wire Size 12 AWG, Max. Amps 15 A, Voltage 125V AC, Plug Configuration NEMA 5-15P, Receptacle Configuration NEMA 5-15R, Cord Ending Single Connector, Number of Outlets 1, Jacket Color Green/Yellow, Jacket Material PVC, Trade Designation SJTW, Cord Shape Round, Temp. Rating -40 Degrees to 140 Degrees F, Number of Conductors 3, Power Indicator Yes, Plug Style Straight, Max. Watts 1,875 W, Nominal Outside Dia. 0.44 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thread Rod Coupling, 1/4 In, Silver, PK25 (V520 1/4EG)
- SCHNEIDER ELECTRIC Push Button Control Station, 1NO/1NC, 30mm (9001KYK27)
- DWYER INSTRUMENTS 1823-0 - 1823-0 Switch (1823-0)
- DISCO Copper Battery Cable Lugs 4 Gauge 3/8" Stud Size PK10 (17674PK)
- SOUTHWIRE Extension Cord, 12 AWG, 125VAC, 50 ft. L (2548SW0052)
- SOUTHWIRE Extension Cord, 12 AWG, 125VAC, 100 ft. L (2549SW003V)
- SOUTHWIRE 9' 12/3Gry Flt Ext Cord (03537)
- SOUTHWIRE Extension Cord, 14 AWG, 125VAC, 25 ft. L (2467SW8806)
- SOUTHWIRE Extension Cord, 12 AWG, 125VAC, 100 ft. L (2549SWUSA1)
- SOUTHWIRE 50' 15A 12GA EXT Cord (2884AC)
- BERGEN INDUSTRIES Extension Cord, Trple Tap, 15A, 100 ft, 12/3 (OC1001233T)
- Southwire Extension Cords