Shop All Extension Cords
Southwire
Extension Cord, 100 ft. L
Mfr # 3489SW0002
Zoro # G7655538
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 100 ft.
- Gauge/Conductor 12/3
- Voltage 125V
- Max. Amps 15A
- Jacket Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Southwire
- MFR # 3489SW0002
- Zoro # G7655538
- UPC # 029892034894
- Country of Origin United States
- Category Extension Cords
Dimensions
Cord Length | 100 ft. |
Depth | 5.0inch |
Cord Length (Ft) | 100 |
Product Height | 12.5inch |
Product Width | 12.25inch |
Details
Gauge/Conductor | 12/3 |
Voltage | 125V |
Max. Amps | 15A |
Jacket Color | Yellow |
NEMA Receptacle Configuration | 5-15 |
NEMA Plug Configuration | 5-15 |
NEC Cord Designation | SJEOW |
Item | Extension Cord |
Features | Features & BenefitsMADE IN THE USARated for -58F to 221F (-50C to 105C) Polar/Solar extension cords are built to stay flexible under the most extreme temperatures.HEAVY DUTY 100 foot 3-outlet all-copper wire extension cord recommended for use with heavy duty equipment and toolsHIGHLY VISIBLE bright yellow jacket provides extra safety as well as prevents loss and theft on jobsitesEXTRA DURABLE oversized, clear molded plug prevent accidental bending or breaking and UL listed for your safety15 Amps, 125 Volts, 1875 WattsAbrasion, chemical and oil resistantCommon Applications: Cable Puller, Chop Saw, Rotary Hammer Drill |
Material | SJEOOW |
Gauge | 12/3 |
Tritap | Yes |
Maximum Amps | 15 |
Plug Configuration | NEMA 5-15P |
Ul Certified | Yes |
Description
Extension Cord
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIELD CONTROLS 8Rc 8" Draft Regulator For Oil, (8RC)
- PANDUIT 11.5" L Cable Tie NAT PK 1000 (PLT3S-M)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 110/120 V AC, 32 A, Reversing: No (3RT20271AK60)
- EATON WIRING DEVICES 20A/250V Vinyl Angle Plug (4509AN-BOX)
- SOUTHWIRE Coleman Cable 172-01687 25' Polar Solar Plus Extension Cord 12-3Sj (172-01687)
- SOUTHWIRE Extension Cord, 14 AWG, 125VAC, 25 ft. L (2467SW8806)
- SOUTHWIRE Polar/Solar Extension Cord, 10/3 AWG Cable, Female Receptacle, 25 ft L, 15 A, 125 V, Bright Yellow (1787SW0002)
- SOUTHWIRE Extension Cord, 12 AWG, 125VAC, 100 ft. L (2569SW0006)
- SOUTHWIRE Extension Cord Ylw 50' (3488SW0002)
- SOUTHWIRE Extension Cord, 12 AWG, 125VAC, 50 ft. L (64816901)
- VIRTUAL 02407ME 25 ft. Red Round Vinyl Extension Cord (VI798978)
- Southwire Extension Cords & Power Strips