Shop All Tool Belts & Pouches
Southwire
Electricians, Shoulder Pouch
Mfr # 58738740
Zoro # G8724110
product price: $66.39
/ea
Sold in multiples of 2 for $132.78
$132.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Storage Type Included Bag/Tote
- Features Electricians,Shoulder Pouch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Southwire
- MFR # 58738740
- Zoro # G8724110
- UPC # 032886930287
- Country of Origin China
- Category Tool Belts & Pouches
Details
Item | Electricians,Shoulder Pouch |
Tool Storage Type Included | Bag/Tote |
Features | Electricians,Shoulder Pouch |
Description
Electricians,Shoulder Pouch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA ImpactX(TM) Socket Adapter Set 2", 3 pcs (A-97673)
- ZORO SELECT Carbide-Tipped 118 Deg. Jobber Length Drill Bit (12002770)
- WESTWARD Magnetic I Beam Level, 48 In, End Caps (4MRV9)
- KIPP Adjustable Handle, Soft Touch, Size: 2 M10X20 Plastic, Black RAL 7021, Comp: Steel (K0125.21001X20)
- FRANKFORD ARSENAL Frankford Arsenal 2001166 Case Trim & Prep Center (2001166)
- SITEPRO Paint Can Holder W/ Belt Loop (21-PC50)
- KLEIN TOOLS Black Leather 1 Pockets, 5188 (5188)
- WESTWARD Tool Pouch, Tool Pouch, Black, Polyester, 1 Pockets (5MZL8)
- CLIP & CARRY Kydex Sheath for the Leatherman Surge, LSURGE-CF-BRN (LSURGE-CF-BRN)
- GRIPPS Tool Ring, 1in. 10PK (H01037)
- KLEIN TOOLS Black Ballistic Nylon Tool Belt, 26 Pockets, 55429 (55429)
- Southwire Tool Belts & Pouches