Shop All Scissors
This Product is Discontinued
Southwire
Electrician Splicing Kit, 6-1/4" L (Discontinued)
Mfr # 59724340
Zoro # G9533030
This Product is Discontinued
Key Features
- Overall Length 6 1/4 in
- Blade Material High Carbon Steel
- Handle Style Ergonomic
- Handle Material Plastic Coated
- Tip Shape Sharp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 6 1/4 in |
Length of Cut | 2 in |
Drive Size1 | Sockets Not Included |
Socket Drive Sizes | Sockets Not Included |
Description
Electrician Splicing Kit, Measurement Type SAE, Drive Size Sockets Not Included, Number of Pieces 5, Pliers Included None, Sockets, Drive Tools, and Accessories Included None, Wrenches Included None, Cutting Tools Included None, Plumbing Tools Included None, Electrical and Telecom Tools Included None, Measuring and Testing Tools Included None, Miscellaneous Tools Included None, Number of Pliers 0, Number of Wrenches 0, Abrasives and Finishing Tools Included None
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.