Shop All Electrical Box Hardware
Southwire
Electrical Box, Steel, Square Box
Mfr # 53151-S-UPC
Zoro # G111362414
product price: $6.35
/ea
Sold in multiples of 2 for $12.70
$12.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Length 4 in
- Width 4 in
- Box Type Square Box
- Depth 1-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Southwire
- MFR # 53151-S-UPC
- Zoro # G111362414
- Country of Origin China
- Category Electrical Box Hardware
Dimensions
Length | 4 in |
Width | 4 in |
Depth | 1-1/2 in |
Details
Item | Electrical Box |
Material | Steel |
Box Type | Square Box |
Color | Silver |
Capacity | 21 cu in |
Opening Shape | Square |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS 3D Protective Bracket For Xux (XUZX2004)
- ELECTRIDUCT Low Profile Electrical Power Extension Cord Cover- 5FT- Black (PE-5FT-UL-BK)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 120 V AC, 9 A, Reversing: No (LC1D09G7)
- RACO Reducing Washer, 2" to 1-1/4" Conduit Sz (1378)
- SOUTHWIRE Offset Device Ring, Ring Accessory, 1 Gang, Galvanized Steel, Square Box (52C12-1)
- SOUTHWIRE Electrical Box, Steel, Octagon Box (55151-1/2-UPC)
- SOUTHWIRE Box Bar Hanger, Hanger Accessory, Galvanized Steel (BHAD16)
- SOUTHWIRE Extension Ring, Ring Accessory, Galvanized Steel, Square Box (53151-SUB-UPC)
- SOUTHWIRE Knockout Seal, Seal Accessory, Galvanized Steel (KOS-100)
- SOUTHWIRE Electrical Box, 4 Gang, Steel, Square Box (BEX-450)
- BELL OUTDOOR Mud Ring, 2 Gang, Floor Box (818)
- Southwire Electrical Box Hardware