Shop All Electrical Box Hardware
Southwire
Electrical Box, Steel, Octagon Box
Mfr # 55151-1/2-UPC
Zoro # G211336582
Sold in multiples of 2 for $10.50
$10.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Length 4 in
- Width 4 in
- Box Type Octagon Box
- Depth 2-1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Southwire
- MFR # 55151-1/2-UPC
- Zoro # G211336582
- Country of Origin China
- Category Electrical Box Hardware
Dimensions
Length | 4 in |
Width | 4 in |
Depth | 2-1/8 in |
Details
Item | Electrical Box |
Material | Steel |
Box Type | Octagon Box |
Color | Silver |
Capacity | 14 cu in |
Opening Shape | Octagon |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RETYZ Releasable Tie, Red, Nylon, PK20 (EVT-S06RD-HA)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 110/120 V AC, 12 A, Reversing: Yes (3RA23178XB301AK6)
- LEGRAND Receptacle, 20 A Amps, 125V AC, Flush Mount, Decorator Duplex Outlet, 5-20R, Gray (TR26352RGCC6)
- MERSEN Midget Fuse, ATM Series, Fast-Acting, 3A, 600V AC, Non-Indicating, 100kA at 600V AC/DC (ATM3)
- SOUTHWIRE Device Ring, Ring Accessory, 1 Gang, Steel (AMR1)
- SOUTHWIRE Electrical Box, Steel, Square Box (53151-S-UPC)
- SOUTHWIRE Knockout Seal, Seal Accessory, Galvanized Steel (KOS-100)
- SOUTHWIRE Extension Ring, Ring Accessory, 1 Gang, Galvanized Steel, Square Box (73171-SUB)
- SOUTHWIRE Switch Box Old Work Box Plaster Ear (OWE)
- SOUTHWIRE Universal Fixture Ring, Ring Accessory, Steel (52C3-1/2U)
- RACO Box Support Bracket, Bracket Accessory, 0 Gang, Steel, Electrical Box (926)
- Southwire Electrical Box Hardware