Shop All Electrical Boxes
Southwire
Electrical Box, Square Box, 4 Gang, Square
Mfr # 52181-VTBAR
Zoro # G509132803
product price: $25.69
/ea
Sold in multiples of 10 for $256.90
$256.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Square Box
- Number of Gangs 4
- Length 4 in
- Width 4 in
- Depth 3-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Southwire
- MFR # 52181-VTBAR
- Zoro # G509132803
- Country of Origin China
- Category Electrical Boxes
Dimensions
Length | 4 in |
Width | 4 in |
Depth | 3-1/2 in |
Details
Item | Electrical Box |
Box Type | Square Box |
Number of Gangs | 4 |
Opening Shape | Square |
Color | Silver |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Fusible Safety Switch, Heavy Duty, 600V AC, 3PST, 100 A, NEMA 1 (HF363N)
- RACO Electrical Box, 45 cu in, Wall Box, 2 Gang, Steel, Square (255)
- SIGMA Sigma C-750 0.75 in. NM-SE Cable Connector 50 per Box (3401999)
- SIEMENS Push Button Operator, Red, Metal Bezel (3SU1050-1BD20-0AA0)
- SOUTHWIRE Electrical Box, 50 cu in, Square Box, 4 Gang, Steel, Square (52181-SPKR)
- SOUTHWIRE Electrical Box, 21 cu in, Wall Box, 1 Gang, Steel (TB-135-UPC)
- SOUTHWIRE Electrical Box, 14 cu in, Octagon Box, Steel, Octagon (54151-JR-UPC)
- SOUTHWIRE 2-1/8 In. x 4 In. x 2-1/8 In. 10-Knockout Handy Box (G19282-AB58-UPC)
- SOUTHWIRE Electrical Box, 30.3 cu in, Square Box, Steel, Square (52171-S-UPC)
- SOUTHWIRE Electrical Box, 14 cu in, Octagon Box, Steel, Octagon (54151-S-UPC)
- MADISON ELECTRIC PRODUCTS. Electrical Box, 57 cu in, Device Box, 3 Gang, PVC, Rectangular (MSB3G)
- Southwire Electrical Boxes