Shop All Electrical Boxes
Southwire
Electrical Box, Square Box, 2 Gang, Square
Mfr # HP-275
Zoro # G709132832
product price: $23.19
/ea
Sold in multiples of 10 for $231.90
$231.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Square Box
- Number of Gangs 2
- Opening Shape Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Southwire
- MFR # HP-275
- Zoro # G709132832
- Country of Origin China
- Category Electrical Boxes
Details
Item | Electrical Box |
Box Type | Square Box |
Number of Gangs | 2 |
Opening Shape | Square |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Slim interface plug-in relay, 6 A, 1 CO, , 12V DC Coil Volts, 1 C/O (RSL1AB4JD)
- STA-KON Vinyl Wire Terminal Kit 130 Piece (STA-ORG)
- WIREMOLD Open Cover Plate, Gray, Aluminum (ALA-SG)
- EATON Cutler-Hammer Pilot Light, LED, 24VAC/DC, Green (10250T197HLGP24)
- SOUTHWIRE 2-1/8 In. x 4 In. x 2-1/8 In. 10-Knockout Handy Box (G19282-AB58-UPC)
- SOUTHWIRE Electrical Box, 42.8 cu in, Pop Up Floor Box, Stainless Steel, Round (FBCVSS-TRWR-KIT)
- SOUTHWIRE Electrical Box, 15.5 cu in, Octagon Box, Steel, Octagon (54151-1/2-UPC)
- SOUTHWIRE Electrical Box, 56 cu in, Square Box, 4 Gang, Steel, Square (52191-OW)
- SOUTHWIRE Electrical Box, 13.5 cu in, Handy Box, Steel, Rectangular (G19282-3/4-UPC)
- SOUTHWIRE Electrical Box, 30.3 cu in, Square Box, Steel, Square (52171-FS-UPC)
- ERICSON Electrical Box, Outlet Box, 1 Gang, Thermoplastic Elastomer, Rectangular (6000)
- Southwire Electrical Boxes