Shop All Electrical Boxes
Southwire
Electrical Box, Square Box, 2 Gang, Square
Mfr # HP-258
Zoro # G009132723
Sold in multiples of 10 for $241.50
$241.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Square Box
- Number of Gangs 2
- Opening Shape Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Southwire
- MFR # HP-258
- Zoro # G009132723
- Country of Origin China
- Category Electrical Boxes
Details
Item | Electrical Box |
Box Type | Square Box |
Number of Gangs | 2 |
Opening Shape | Square |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE UPS System, 1kVA, 6 Outlets, Rack, Out: 220/230/240V AC , In:230V AC (SMX1000RT2U)
- SOLAHD DC Power Supply, 100/120/220/230/240V AC, 24V DC, 57.6W, 2.4A, Panel (SLS24024T)
- SIMPSON STRONG-TIE 6X6 Zmax Blk T Strap (APT6)
- PEPPERL FUCHS Inductive 10-30V-Dc Proximity Sensor (NMB5-18GM65-E2-FE-V1)
- SOUTHWIRE Electrical Box, 42.8 cu in, Pop Up Floor Box, Stainless Steel, Round (FBCVSS-TRWR-KIT)
- SOUTHWIRE Electrical Box, Octagon Box, Octagon (24151-1/2-UPC)
- SOUTHWIRE Prewired Receptacle, 125/250V, Bare Wire (SR50)
- SOUTHWIRE Electrical Box, 42.8 cu in, Outlet Box, Brass, Round (FBCVBR-TRWR-KIT)
- SOUTHWIRE Electrical Box, 13.5 cu in, Handy Box, Steel, Rectangular (G19282-UPC)
- SOUTHWIRE Electrical Box, 15.5 cu in, Octagon Box, Steel, Octagon (54151-1/2-UPC)
- SCHNEIDER ELECTRIC Electrical Box, PC Box, Polycarbonate, Rectangular (NSYTBP241912H)
- Southwire Electrical Boxes