Shop All Electrical Box Covers
Southwire
Electrical Box, Octagon Box, Octagon
Mfr # 24C6-UPC
Zoro # G611362426
product price: $1.75
/ea
Sold in multiples of 4 for $7.00
$7.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Octagon Box
- Width 3-1/2 in
- Color Gray
- Conduit Size 1/2 in
- Opening Shape Octagon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Southwire
- MFR # 24C6-UPC
- Zoro # G611362426
- Country of Origin China
- Category Electrical Box Covers
Dimensions
Width | 3-1/2 in |
Conduit Size | 1/2 in |
Details
Item | Electrical Box Cover |
Box Type | Octagon Box |
Color | Gray |
Opening Shape | Octagon |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Single, Industrial Grade, 2-Pole 3-Wire Grounding, 20A 125V, 5-20R, Black, Single Pack (HBL5361BK)
- ZORO SELECT One Hole Lug Compress Conct, 500 kcmil (24C988)
- TELEMECANIQUE SENSORS Photoelec Sensor 240V 200Ma (XU5M18MA230)
- DAYTON Auxiliary Contact, 0NO/1NC, 10 A (783XY7)
- SOUTHWIRE Electrical Box Cover, Square, Galvanized Steel, Blank/Flat (52C1)
- SOUTHWIRE Electrical Box Cover, Round, Galvanized Steel (54C1-UPC)
- SOUTHWIRE Electrical Box Cover, Rectangular, Galvanized Steel (G19470-UPC)
- SOUTHWIRE Electrical Box Cover, Square, Steel (52C6-UPC)
- SOUTHWIRE Electrical Box Cover, Square, Galvanized Steel (72C6)
- SOUTHWIRE Electrical Box Cover, Square, Galvanized Steel (G1948-UPC)
- TAYMAC Weatherproof Cover, 1-Gang, 1 Gang, Aluminum, In-Use;Low Profile (MX4380S)
- Southwire Electrical Box Covers