Shop All Electrical Box Hardware
Southwire
Electrical Box Extension Ring, Steel, Outlet Box
Mfr # G19281-E-UPC
Zoro # G111362476
product price: $4.79
/ea
Sold in multiples of 2 for $9.58
$9.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Length 4 in
- Width 2 in
- Box Type Outlet Box
- Depth 1-7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Southwire
- MFR # G19281-E-UPC
- Zoro # G111362476
- Country of Origin China
- Category Electrical Box Hardware
Dimensions
Length | 4 in |
Width | 2 in |
Depth | 1-7/8 in |
Details
Item | Electrical Box Extension Ring |
Material | Steel |
Box Type | Outlet Box |
Color | Silver |
Capacity | 13 cu in |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TYPE BR Load Centre Mounting Lug, 125A, 120/240V (BR612L125RP)
- EATON Circuit Breaker, PDG Series 100A, 3 Pole, 600V AC, A Curve (PDG23F0100TFFL)
- RITTAL Louver Plate Kit, 4 in. Hx8 in. W, PK4 (2542235)
- AIROTRONICS Current Sensing Relay, 9 to 45A, 3 to50VDC (HCSDC045A)
- SOUTHWIRE Box Mounting Bracket, Bracket Accessory, Galvanized Steel (DCB)
- SOUTHWIRE Box Bar Hanger, Hanger Accessory, Galvanized Steel (BHA1C)
- SOUTHWIRE Extension Ring, Ring Accessory, 1 Gang, Galvanized Steel (TBX-125)
- SOUTHWIRE Extension Ring, Ring Accessory, Galvanized Steel, Square Box (53151-SUB-UPC)
- SOUTHWIRE Device Ring, Ring Accessory, 1 Gang, Steel (AMR158)
- SOUTHWIRE Adapter Plate, Adapter Plate Accessory, Steel (6CP)
- L.H. DOTTIE Knockout Seal, Carbon Steel, Box (KO125)
- Southwire Electrical Box Hardware