Shop All Electrical Box Hardware
Southwire
Electrical Box Extension Ring, Steel, Octagon Box
Mfr # 55171-RED
Zoro # G209132431
Sold in multiples of 25 for $198.75
$198.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Length 4 in
- Width 4 in
- Box Type Octagon Box
- Depth 2-1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Southwire
- MFR # 55171-RED
- Zoro # G209132431
- Country of Origin China
- Category Electrical Box Hardware
Dimensions
Length | 4 in |
Width | 4 in |
Depth | 2-1/8 in |
Details
Item | Electrical Box Extension Ring |
Material | Steel |
Box Type | Octagon Box |
Color | Red |
Capacity | 21.5 cu in |
Opening Shape | Octagon |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Protrude Indicator Light, Green, 24VDC (24M056)
- WIEGMANN Carbon Steel Enclosure, 12 in H, 12 in W, 4 in D, NEMA 1, Screw On (SC121204NK)
- ACT Replacement for ACT Fastening Solutions Al-36-175-0-l (AL-36-175-0-L ACT FASTENING SOLUTIONS)
- SCHNEIDER ELECTRIC Pilot Light Complete, White, LED (XB4BVB1)
- SOUTHWIRE Box Bar Hanger, Hanger Accessory, Galvanized Steel (BHA1C)
- SOUTHWIRE Device Ring, Ring Accessory, Steel (EXR-1/2)
- SOUTHWIRE Extension Ring, Ring Accessory, Galvanized Steel, Square Box (53151-SUB-UPC)
- SOUTHWIRE Box Extension Ring, Box Extension Accessory, Galvanized Steel, Round Pan Box (57111)
- SOUTHWIRE Offset Device Ring, Ring Accessory, 1 Gang, Galvanized Steel, Square Box (52C12-1)
- SOUTHWIRE Box Extender, Extender Accessory, Galvanized Steel, Square Box (BEX-475)
- RACO Plaster Ring, NOVAL Accessory, 1 Gang, Galvanized Zinc, Fixture Cover (756)
- Southwire Electrical Box Hardware