Shop All Electrical Box Hardware
Southwire
Electrical Box Extension Ring, 9 Gang, Steel, Multi Gang Box
Mfr # GBEX-1589
Zoro # G709132412
product price: $216.99
/ea
Sold in multiples of 5 for $1,084.95
Free Shipping & Returns
$1,084.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 9
- Material Steel
- Length 19-1/2 in
- Width 4-1/2 in
- Box Type Multi Gang Box
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Southwire
- MFR # GBEX-1589
- Zoro # G709132412
- Country of Origin China
- Category Electrical Box Hardware
Dimensions
Length | 19-1/2 in |
Width | 4-1/2 in |
Depth | 1-5/8 in |
Details
Item | Electrical Box Extension Ring |
Number of Gangs | 9 |
Material | Steel |
Box Type | Multi Gang Box |
Color | Silver |
Capacity | 133.5 cu in |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Wall Switch, 3-Way, 120/277V, 15A, Brn, Rockr (DS315)
- GE Miniature Circuit Breaker, THQB Series 20A, 1 Pole, 120/240V AC (THQB1120HID)
- SOUTHWIRE Building Wire, THHN, 12 AWG, 50 ft, Green, Nylon Jacket, PVC Insulation (22968283)
- NVENT HOFFMAN Lay-In Painted Flat-Cover Wireway, Nema (F44T148GVPWK)
- SOUTHWIRE Device Ring, Ring Accessory, Steel (EXR-1/2)
- SOUTHWIRE Adapter Plate, Adapter Plate Accessory, Steel (6CP)
- SOUTHWIRE Box Extension Ring, Box Extension Accessory, Galvanized Steel, Round Pan Box (57111)
- SOUTHWIRE Knockout Seal, Seal Accessory, Galvanized Steel (KOS-100)
- SOUTHWIRE Box Extender, Extender Accessory, Galvanized Steel, Square Box (BEX-475)
- SOUTHWIRE Box Bar Hanger, Hanger Accessory, Galvanized Steel (BHA1C)
- NVENT HOFFMAN Interlock Kit, NOVAL Accessory, Steel (AEK460NDH)
- Southwire Electrical Box Hardware