Shop All Electrical Boxes
Southwire
Electrical Box, Device Box, 2 Gang
Mfr # MSBMMT2G
Zoro # G608352942
product price: $11.99
/ea
Sold in multiples of 30 for $359.70
$359.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Device Box
- Number of Gangs 2
- Length 3-1/2 in
- Width 4.8 in
- Height 3.82 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Southwire
- MFR # MSBMMT2G
- Zoro # G608352942
- UPC # 784297017711
- Country of Origin China
- Category Electrical Boxes
Dimensions
Length | 3-1/2 in |
Width | 4.8 in |
Height | 3.82 in |
Details
Item | Electrical Box |
Box Type | Device Box |
Number of Gangs | 2 |
Color | Blue |
Description
Southwire 2 Gang Smart Box Multimount Box Low voltage wall dividers allow for mixed voltages in the same boxRemovable nail tabs used for metal stud mounting ,frac12 inch knock outs for blue tube or PVC conduit connections Vertical and horizontal mounting Extra thick wall material creates stability and rigidity
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Midget Fuse, KTK Series, Fast-Acting, 8A, 600V AC, Non-Indicating, 100kA at 600V AC (KTK-8)
- FLEX-STRUT Trolley, 2-Wheel (FS-6602 E/G)
- MURR ELEKTRONIK MODLINK MSDD SOCKET INSERT USA 2XNEMA 5-15, GFCI 125VAC/15A (4000-68000-3220000)
- HAMMOND 15A 6 Outlet Strip w/ switch, 15 ft. cord, Outlets Front, Black (1582H6B1BK)
- SOUTHWIRE Electrical Box, 37 cu in, Old Work Cut-In Box, Steel, Octagon (54181-OW)
- SOUTHWIRE Electrical Box, 42 cu in, Junction Box, 2 Gang, Steel, Square (72171-3/4-1W-UPC)
- SOUTHWIRE Electrical Box, 18 cu in, Switch Box, 1 Gang, Steel, Rectangular (G603-UPC)
- SOUTHWIRE Electrical Box, 18 cu in, Floor Box, 1 Gang, Stainless Steel (FBCVSS-1TR-KIT)
- SOUTHWIRE Electrical Box, 30.3 cu in, Switch Box, 2 Gang, Steel (MGSB-2-UPC)
- SOUTHWIRE Electrical Box, 42.8 cu in, Pop Up Floor Box, Stainless Steel, Round (FBCVSS-TRWR-KIT)
- PROTECTOWIRE Red Weatherproof Back Box Fire Safety Part & Accessory (SG-WP)
- Southwire Electrical Boxes