Shop All Electrical Box Covers
Southwire
Electrical Box Cover, Square, Powder Coated Galvanized Steel
Mfr # 52C1-VTRED
Zoro # G209132585
product price: $4.15
/ea
Sold in multiples of 25 for $103.75
$103.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Square
- Width 4 in
- Material Powder Coated Galvanized Steel
- Lid Style Captive cover mounting screws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Southwire
- MFR # 52C1-VTRED
- Zoro # G209132585
- Country of Origin China
- Category Electrical Box Covers
Dimensions
Width | 4 in |
Details
Item | Electrical Box Cover |
Shape | Square |
Material | Powder Coated Galvanized Steel |
Lid Style | Captive cover mounting screws |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Open Fuse Block, R UL Class, 3 Poles, 61 to 100A Amp Range, 600V AC/DC Volt Rating (61038R)
- APPLETON ELECTRIC Reducing Bushing, Haz, Steel, 2 to 1In (RB200-100)
- ZORO SELECT One Hole Lug Compress Connector, 2/0 AWG (24C326)
- HAMMOND Joiner/Extra Coupling, 12 x 12, Galv (CWJO12)
- SOUTHWIRE Electrical Box Cover, Square, Galvanized Steel (52C1-OCT)
- SOUTHWIRE Electrical Box Cover, Round, Brass, Duplex Receptacle (FBCVR-BR-FC)
- SOUTHWIRE Electrical Box Cover, Square, Galvanized Steel, Duplex and Raised (G1938)
- SOUTHWIRE Electrical Box Cover, Square, Galvanized Steel (72C1-UPC)
- SOUTHWIRE Electrical Box Cover, Square, Galvanized Steel (G1943-UPC)
- SOUTHWIRE Electrical Box Cover, Rectangular, Zinc Plated Steel (G19290-UPC)
- RACO Electrical Box Cover, Square, 2 Gang, Square, Galvanized Zinc, Single Receptacle (813C)
- Southwire Electrical Box Covers