Shop All Electrical Box Covers
Southwire
Electrical Box Cover, Square, Galvanized Steel, Toggle and Raised
Mfr # G1936
Zoro # G209132561
product price: $2.15
/ea
Sold in multiples of 50 for $107.50
$107.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Square
- Cover Type Toggle and Raised
- Width 4 in
- Material Galvanized Steel
- Lid Style Screws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Southwire
- MFR # G1936
- Zoro # G209132561
- Country of Origin China
- Category Electrical Box Covers
Dimensions
Width | 4 in |
Height | 0.56 in |
Details
Item | Electrical Box Cover |
Shape | Square |
Cover Type | Toggle and Raised |
Material | Galvanized Steel |
Lid Style | Screws |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 50A, 3 Pole, 240/415/440V AC, C Curve (M9F22350)
- CANTEX Meter Offset, 1-1/4 In., PVC, 4-1/4 In. L (5133183)
- AMERICAN WIRE 20 Rolls Of 3.5Lb Coil Of Tie Wire (2260-0-0)
- EATON BUSSMANN Ceramic Fuse, ABC Series, Fast-Acting, 5A, 250V AC, 5 PK (ABC-5-R)
- SOUTHWIRE Electrical Box Cover, 1 Gang, Square, Galvanized Steel, Ring and Raised (52C13-UPC)
- SOUTHWIRE Electrical Box Cover, Square, Galvanized Steel, Toggle and Raised (G1935-UPC)
- SOUTHWIRE Electrical Box Cover, Square, Galvanized Steel (G1948-UPC)
- SOUTHWIRE Electrical Box Cover, Square, Galvanized Steel, Toggle and Raised (G1936-UPC)
- SOUTHWIRE Electrical Box Cover, Square, 316 Stainless Steel, Duplex and Raised (G1939-UPC)
- SOUTHWIRE Electrical Box Cover, Square, Galvanized Steel (72C6)
- TEDDICO/BWF Cover 2Dup Weathr Proof FC-261V (1719194)
- Southwire Electrical Box Covers