Shop All Electrical Box Covers
Southwire
Electrical Box Cover, Square, Galvanized Steel, Ring and Raised
Mfr # 61-3/4
Zoro # G909132328
Sold in multiples of 25 for $269.75
$269.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Square
- Cover Type Ring and Raised
- Width 7.88 in
- Material Galvanized Steel
- Height 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Southwire
- MFR # 61-3/4
- Zoro # G909132328
- UPC # 785592982391
- Country of Origin China
- Category Electrical Box Covers
Dimensions
Width | 7.88 in |
Height | 10 in |
Details
Item | Electrical Box Cover |
Shape | Square |
Cover Type | Ring and Raised |
Material | Galvanized Steel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Rlay Scket, Finger Safe/Elvtr, Squre, 8 Pin (RXZE2S108M)
- ENM Electro-Mechanical Hour Meter, 2.68 in. (T55B2A)
- CANTEX Reducer, 3 In. x 2 In., PVC, 2-1/4 In. L (5140867)
- BELL OUTDOOR Round Weatherproof Cover, Plastic, Gray (PBC300GY)
- SOUTHWIRE Electrical Box Cover, Rectangular, Galvanized Steel (G19470-UPC)
- SOUTHWIRE Electrical Box Cover, Square, Galvanized Steel, Toggle and Raised (G1936-UPC)
- SOUTHWIRE Electrical Box Cover, Square, Galvanized Steel (G1943-UPC)
- SOUTHWIRE Electrical Box Cover, Square, Steel (52C6-UPC)
- SOUTHWIRE Electrical Box Cover, Square, Galvanized Steel, Toggle and Raised (G1935-UPC)
- SOUTHWIRE Electrical Box Cover, Rectangular, Zinc Plated Steel (G19290-UPC)
- RACO Electrical Box Cover, Square, 2 Gang, Square, Galvanized Steel, Flat (702F)
- Southwire Electrical Box Covers