Shop All Electrical Box Covers
Southwire
Electrical Box Cover, Square, Galvanized Steel
Mfr # HP1947
Zoro # G609132451
product price: $24.29
/ea
Sold in multiples of 10 for $242.90
$242.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Square
- Width 5.10 in
- Material Galvanized Steel
- Height 1-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Southwire
- MFR # HP1947
- Zoro # G609132451
- Country of Origin United States
- Category Electrical Box Covers
Dimensions
Width | 5.10 in |
Height | 1-1/2 in |
Details
Item | Electrical Box Cover |
Shape | Square |
Material | Galvanized Steel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Receptacle, 20 A Amps, 125V AC, Surface Mount, Quad Outlet, 5-20R, Ivory (HBL420HI)
- AMPHENOL ER 19C 1916 SKT RECP (MS3100A2214S)
- GROTE Weather Pack Terminals, 16-14Gauge, PK10 (84-2047)
- DISCO Micro Blade Fuses 7.5 Amp Brwn 2 Blade Type PK5 (14278PK)
- SOUTHWIRE Electrical Box Cover, Square, Galvanized Steel, Toggle and Raised (G1936-UPC)
- SOUTHWIRE Electrical Box Cover, Square, Galvanized Steel (6BC)
- SOUTHWIRE Electrical Box Cover, Square, 316 Stainless Steel, Duplex and Raised (G1939-UPC)
- SOUTHWIRE Electrical Box Cover, Square, Galvanized Steel, Blank/Flat (52C1)
- SOUTHWIRE Electrical Box Cover, Square, Galvanized Steel, GFCI, Raised (G1947-UPC)
- SOUTHWIRE Electrical Box Cover, 2 Gang, Square, Galvanized Steel, Ring and Raised (62-3/4)
- STEEL CITY Electrical Box Cover, 1 Gang, Round, Aluminum (P 60 CACP-AL)
- Southwire Electrical Box Covers